Shop All Lab Freezer Boxes & Racks
National Scientific
GuardGold Column 0.53 mm x 5 m Column
Mfr # 26050-0553
Zoro # G6211495
Free Shipping & Returns
$166.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Scientific
- MFR # 26050-0553
- Zoro # G6211495
- Country of Origin China
- Category Lab Freezer Boxes & Racks
Details
Item | Guardgold column 0.53 mm x 5 m column |
Description
Guardgold column 0.53 mm x 5 m column
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Closure Cap, 38mm, Polypropylene, Wht (3WAF6)
- MEDEGEN MEDICAL PRODUCTS Pitcher Insulated w/Straw, Rose, PK48 (H207-10)
- QORPAK Bottle Cleaned, 500mL, 45-400, PK24 (PLC-06838)
- TRIPLETT Ethylene/Propylene Glycol Refractometer (RFT50)
- 3M 3M„¢ FT-11 Sweet Sensitivity Solution, 1 Bottle (7000029587)
- BIOX HINGED CARDBOARD FREEZER BOX, 81 WELL, 2 INCH, ASSORTED COLOR, 20PK (BX90-8281)
- UVP Mini UV Lamp, 4 watts, 365 nm (95-0125-05)
- QORPAK Specimen Mailer, w/Bottle, 4 oz, PK24 (PLC-03641)
- SP SCIENCEWARE Multipurpose Tray with Lid, Autoclavable (F16230-0000)
- STANLEY TOOL BOX ORGNZR 22COMPART (STST14114)
- AK Lab Storage Shelving, 3Comp, 14x24x6.625In (50201)
- National Scientific Lab Freezer Boxes & Racks