Shop All Chromatography Supplies
National Scientific
Glycanpac Axr-1 1.9 Um, 2.1 x 250 mm Ana
Mfr # 088135
Zoro # G4585062
product price: $1,721.99
/ea
Free Shipping & Returns
$1,721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Scientific
- MFR # 088135
- Zoro # G4585062
- Country of Origin China
- Category Chromatography Supplies
Details
Item | Glycanpac Axr-1 1.9 Um,2.1 x 250 mm Ana |
Description
Glycanpac Axr-1 1.9 Um,2.1 x 250 mm Ana
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J901)
- OAKTON Traceable One-Shot Conductivity, TD, PK6 (00652-62)
- SYNTHWARE GAS DISPERSION TUBE, FRITTED, 10mm, COARSE (F260810C)
- GLOBE SCIENTIFIC Stir Bar, Cylindrical, Ptfe, 45mm, PK2 (SWN670)
- LABCONCO Nitrovap 2Lv Nitrogen Generator (7302000)
- HAMILTON Syringe, 25uL, Cemented, Point Style 2 (80200)
- PARKER Hydrogen Generator, 160mL/min. (20H)
- EXELINT Disp Syringe, 60 mL, Luer Lock, PK25 (26300)
- RELIANCE WORLDWIDE John Guest 3/8'' Polypropylene Angle Stop Push-Fit Adapter Valve (ASVPP2LF)
- WHATMAN Pure Cellulose Grade Paper, 1 Chr, PK 100 (3001-861)
- PROFESSIONAL PLASTICS Natural Tefzel 12 L (TTEFZEL.875X1.750X12.000-280)
- National Scientific Chromatography