Shop All Lab Equipment Parts
National Scientific
FocusLiner, 3 x 8 x 105mm for TRAC, PK 5
Mfr # 45350032
Zoro # G5687036
Free Shipping & Returns
$299.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Scientific
- MFR # 45350032
- Zoro # G5687036
- Country of Origin United States
- Category Lab Equipment Parts
Details
Item | FocusLiner,3 x 8 x 105mm for TRAC,PK 5 |
Description
FocusLiner,3 x 8 x 105mm for TRAC,PK 5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #3.5, S/S, 8 In, Full Ht (3.5SS8F)
- OHAUS Cable, RS232, 1.5m, R71 to balance (OH-30057595)
- LAXCO Analog Refractometer, Brix, 1in.Wx1 in. H (RHE-B32)
- UNITED SCIENTIFIC Watch Glasses, 200Mm Diameter, PK 12 (WGL200)
- 3B SCIENTIFIC Pair of Helmholtz Coils on Mount. Plate (1003193)
- UNITED SCIENTIFIC Tuning Fork Set Of 8,256 Hz To 512 Hz (TFSET8)
- INGERSOLL-RAND Tune-Up Kit, for 285B (IRT285B-TK1)
- STENTENSGOLF StentensGolf SO2012 12V Gas Solenoid Precedent & Club Car Ds for 1984 (SO2012)
- UNITED SCIENTIFIC Deluxe Wimshurst Generator (WIMS02)
- 3B SCIENTIFIC Chladni Plate, Square (1000706)
- UNITED SCIENTIFIC Fan Cart (FNCRT1)
- National Scientific Lab Equipment Parts