Shop All Chromatography Supplies
National Scientific
DNAPac PA200 8 um, 9 x 250mm Analytical
Mfr # 063421
Zoro # G4835118
product price: $3,905.99
/ea
Free Shipping & Returns
$3,905.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Scientific
- MFR # 063421
- Zoro # G4835118
- Country of Origin United States
- Category Chromatography Supplies
Details
Item | DNAPac PA200 8 um,9 x 250mm Analytical |
Description
DNAPac PA200 8 um,9 x 250mm Analytical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Griffin Beaker, 100mL, Glass, Clear, PK12 (14000Y-100)
- KIMBLE CHASE Crystallizing Dish, 50 mL, 50 x 35mm (23000-5035)
- AMSCOPE 144 LED Intensity-adjustable Ring Light for Stereo Microscopes with White Housing (LED-144W-ZK)
- LOVIBOND T-CAL Turbidity Standard, 10 NTU 500 mL (48011250)
- PHOENIX SYSTEMS SPARE PAK 1V SPARE FITTINGS LUER LOC (PX7007-B)
- PROFESSIONAL PLASTICS Natural Tefzel 12 L (TTEFZEL.875X1.750X12.000-280)
- AIR-TITE Sterile Syringe Cap, PK100 (Sterile Caps)
- PERKIN ELMER Lc/Ms Nitrogen Generators, Integrated Co (N9303223)
- EXELINT Disp Syringe, 60 mL, Luer Lock, PK25 (26300)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2 (80000)
- PROFESSIONAL PLASTICS Natural PEEK Tube Spool, 0.250 ID X .300 OD X 150 FT [Each] (TPEEKNA.250X.300X150FTSPOOL)
- National Scientific Chromatography