Shop All Chromatography Supplies
National Scientific
DNAPac PA200 8 um, 4 x 50mm Guard Colum
Mfr # 062998
Zoro # G4759317
product price: $888.99
/ea
Free Shipping & Returns
$888.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Scientific
- MFR # 062998
- Zoro # G4759317
- Country of Origin United States
- Category Chromatography Supplies
Details
Item | DNAPac PA200 8 um,4 x 50mm Guard Colum |
Description
DNAPac PA200 8 um,4 x 50mm Guard Colum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S12DWTHDFV15)
- AMPG Dovetail Swivel Clamp, 1/4 X 1/8, SS (Z9618SS)
- BEL-ART Bel-Art WM 1000ml PE Wash Bottles: Natural PP Cap, 53mm Closure, 3/PK (F11620-1000)
- SP SCIENCEWARE Stabilizer Ring, Red, 500 to 2000mL (F18307-0015)
- EXELINT Disp Syringe, 60 mL, Luer Lock, PK25 (26300)
- LABCONCO Nitrovap 2Lv Nitrogen Generator (7302000)
- OASIS Small Oasis Tree Stand (313-ST)
- PARKER Hydrogen Generator, 160mL/min. (20H)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2, PK6 (80366)
- PROFESSIONAL PLASTICS Natural Tefzel 12 L (TTEFZEL.875X1.750X12.000-280)
- WHATMAN Pure Cellulose Grade Paper, 1 Chr, PK 100 (3001-861)
- National Scientific Chromatography