Shop All Chromatography Supplies
National Scientific
DNAPac PA200 8 um, 4 x 200mm Analytical
Mfr # 063000
Zoro # G4744872
Free Shipping & Returns
$1,906.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Scientific
- MFR # 063000
- Zoro # G4744872
- Country of Origin United States
- Category Chromatography Supplies
Details
Item | DNAPac PA200 8 um,4 x 200mm Analytical |
Description
DNAPac PA200 8 um,4 x 200mm Analytical
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Closure, 9mm, Blue, PK100 (CV-3845-B009)
- KIMBLE CHASE Straight Sided Jar, 16 oz., PK12 (5411689V-21)
- CYTIVA WHATMAN Glass Microfiber Filter, GF/A, 47mm, PK100 (1820-047)
- AMSCOPE Simple Stain Kit of Three Chemicals for Preparing Microscope Slides (SK-3E)
- NATIONAL SCIENTIFIC PTV Siltek Metal Liner, 2 x 2.75 x, PK 2 (45322044)
- PROFESSIONAL PLASTICS Natural Tefzel 12 L (TTEFZEL1.125X1.875X12.0000-280)
- PARKER Hydrogen Generator, 500mL/min. (60H)
- RELIANCE WORLDWIDE John Guest 3/8'' Polypropylene Angle Stop Push-Fit Adapter Valve (ASVPP2LF)
- HAMILTON Chromatography Syringe, 100 ul, Gastight (81000)
- PROFESSIONAL PLASTICS Natural Tefzel 12 L (TTEFZEL.875X1.750X12.000-280)
- EXELINT Disp Syringe, 60 mL, Luer Lock, PK25 (26300)
- National Scientific Chromatography