Shop All Chromatography Supplies
National Scientific
DNAPac PA200 8 um, 2 x 50mm Guard Colum
Mfr # 063423
Zoro # G4759624
product price: $888.99
/ea
Free Shipping & Returns
$888.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Scientific
- MFR # 063423
- Zoro # G4759624
- Country of Origin United States
- Category Chromatography Supplies
Details
Item | DNAPac PA200 8 um,2 x 50mm Guard Colum |
Description
DNAPac PA200 8 um,2 x 50mm Guard Colum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Sample Vial, 20mL, PK500 (986560)
- KIMBLE CHASE Graduated Cylinder, 460mm H, 1000mL, PK2 (20026-1000)
- OAKTON PH Waterproof Pocket Meter (3563416)
- CHEMGLASS Slide, Microscope, Quartz, 75 x 25mm (CGQ-0640-01)
- PROFESSIONAL PLASTICS Natural Tefzel 12 L (TTEFZEL1.125X1.875X12.0000-280)
- PARKER Hydrogen Generator, 160mL/min. (20H)
- LABCONCO Nitrovap 2Lv Nitrogen Generator (7302000)
- AIR-TITE Bulk Syringe Cap, PK1000 (BUCC 8300018835)
- AIR-TITE Sterile Syringe Cap, PK100 (Sterile Caps)
- PROFESSIONAL PLASTICS Natural PEEK Tube Spool, 0.250 ID X .300 OD X 150 FT [Each] (TPEEKNA.250X.300X150FTSPOOL)
- OASIS Small Oasis Tree Stand (313-ST)
- National Scientific Chromatography