Shop All Test Equipment Accessories
National Scientific
Copper Tubing 1/8 in. O.D. 0.065 in. I.D. 50 ft Length
Mfr # 60181-632
Zoro # G7403114
Free Shipping & Returns
$166.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Scientific
- MFR # 60181-632
- Zoro # G7403114
- Country of Origin China
- Category Test Equipment Accessories
Details
Item | Copper Tubing 1/8" O.D. 0.065" I.D |
Description
Copper Tubing 1/8 In. O.D. 0.065 In. I.D
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink End Caps- 1.5" - Black (HSEC-150-BK-25PK)
- DAYTON Encapsulatd Timr Rlay, 1A, Solid State, 1NO (5WML7)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J161406CHTLW)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 8 in H, 6 in W, 4 in D, NEMA 12, 13, 4, 4X, Hinged (A864CHQRFG)
- GRIP STRIP GRIP-STRIP BLK 11""BG5 (45-V11BKW)
- KLEIN TOOLS Replacement Remote for LAN Scout® Jr. 2 Continuity Tester (VDV999-200)
- THERMO SCIENTIFIC NALGENE Nalgene 4000 ml 128 oz, IP2 Narrow Mouth HDPE Bottle, 38-430 (2099-0010)
- KLEIN TOOLS Scout® Pro Series Carrying Case (VDV770-080)
- TEMPO COMMUNICATIONS Otdr Launch Cable 500M (LC-500)
- BIG HORN Space Balls, PK 100 (19451)
- PALADIN TOOLS Polishing Puck Fiber Lc (PA1926-1)
- National Scientific Test Equipment Accessories