Shop All Bottles & Jars
National Scientific
BTO Septa 11.5 mm, 400 deg.C, G, PK50
Mfr # 31303230
Zoro # G6169683
product price: $187.99
/pk 50, $3.76/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Scientific
- MFR # 31303230
- Zoro # G6169683
- Country of Origin China
- Category Bottles & Jars
Details
Item | BTO Septa 11.5 mm,400 deg.C,G,PK50 |
Description
BTO Septa 11.5 mm,400 deg.C,G,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #25, S/S, 8 In, Full Ht (25SS8F)
- HESSAIRE Propeller, Dayton, For 484X37, 484X52 (9001656)
- BRECKNELL MBS Series Precision Balance Scales - 1200g (816965004904)
- AQUAPHOENIX SCIENTIFIC Lactic Acid, Test Kit, 1 Drop-0.2 Percnt (TK1350-Z)
- DYNALON Translucent 250mL Wash Bottle, 5 Pack (3UUN6)
- LAB SAFETY SUPPLY Dropper Bottle, 30mL, Clear, Round, PK12 (5YHL1)
- LAB SAFETY SUPPLY Safety Coated Bottle, 112mm H, 4 oz., PK24 (52KA45)
- GLOBE SCIENTIFIC Container, 30mL, Ps, PK500 (109217)
- KIMBLE CHASE Bottle Media Stge w/ Cap Glass 100, PK10 (14395-100)
- CORNING Square Pet Storage Bottle With Gl4, PK24 (431530)
- KONTES Standard Chromaflex Column, 1.0 x 15 Cm (420830-1500)
- National Scientific Labware