Shop All Chromatography Supplies
National Scientific
Accucore Aq 2.6 Um, 2.1 x 100 mm Analyti
Mfr # 17326-102130
Zoro # G2922517
Free Shipping & Returns
$1,180.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Scientific
- MFR # 17326-102130
- Zoro # G2922517
- Country of Origin China
- Category Chromatography Supplies
Details
Item | Accucore Aq 2.6 Um,2.1 x 100 mm Analyti |
Description
Accucore Aq 2.6 Um,2.1 x 100 mm Analyti
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRL-PAK Sampling Bag, Clear, 18 oz., 9" L, PK500 (B00736)
- 3M PerfectIt EX AC Rubbing Compound Quart (MMM36060)
- GLOBE SCIENTIFIC Airtight Container, 120mL, 300 Pack (6527)
- GLOBE SCIENTIFIC Culture Tube, 5mL, 75mm L, PP, PK500 (110438)
- NATIONAL SCIENTIFIC PTV Siltek Metal Liner, 2 x 2.75 x, PK 2 (45322044)
- PARKER Hydrogen Generator, 250mL/min. (40H)
- PERKIN ELMER Nitrogen Nitroflow Lab Generator 120 Vol (N9306213)
- EXELINT Disp Syringe, 60 mL, Luer Lock, PK25 (26300)
- HAMILTON Syringe, 1mL, 22 ga, Cemented, Point Style 5 (81343)
- RELIANCE WORLDWIDE John Guest 3/8'' Polypropylene Angle Stop Push-Fit Adapter Valve (ASVPP2LF)
- AIR-TITE Sterile Syringe Cap, PK100 (Sterile Caps)
- National Scientific Chromatography