Shop All Chromatography Supplies
National Scientific
Acclaim Trinity P1 3 Um, 3 x 150 mm
Mfr # 075563
Zoro # G2922508
product price: $1,477.99
/ea
Free Shipping & Returns
$1,477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Scientific
- MFR # 075563
- Zoro # G2922508
- Country of Origin China
- Category Chromatography Supplies
Details
Item | Acclaim Trinity P1 3 Um,3 x 150 mm |
Description
Acclaim Trinity P1 3 Um,3 x 150 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Beaker, 150mL, Glass, 81mm H., PK48 (14000-150)
- UNITED Crucible, Porcelain, Glazd, 1150C, 43mm, PK6 (JCT030)
- SP SCIENCEWARE Bulb, Pipettor, Vinyl, PK2 (F37887-0000)
- LOVIBOND Safest Tablet, Chlorine, 100PK (DPD NO.3 HR EVO TABLETS)
- LABCONCO Nitrovap 2Lv Nitrogen Generator (7302000)
- PROFESSIONAL PLASTICS Natural PEEK Tube Spool, 0.250 ID X .300 OD X 150 FT [Each] (TPEEKNA.250X.300X150FTSPOOL)
- OASIS Lg Oasis Tree Stand 10Ft (522-ST)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2 (80000)
- OASIS Small Oasis Tree Stand (313-ST)
- HAMILTON Syringe, 25uL, Cemented, Point Style 2 (80200)
- HAMILTON Syringe, 100uL, 22 ga., Clear, Point Style 2 (81030)
- National Scientific Chromatography Supplies