Shop All Chromatography Supplies
National Scientific
Acclaim Surf 5 Um, 4.6 x 250 mm Analytic
Mfr # 063203
Zoro # G2897265
Free Shipping & Returns
$1,303.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Scientific
- MFR # 063203
- Zoro # G2897265
- Country of Origin China
- Category Chromatography Supplies
Details
Item | Acclaim Surf 5 Um,4.6 x 250 mm Analytic |
Description
Acclaim Surf 5 Um,4.6 x 250 mm Analytic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET Detectable Scooping Jug, White, 2L (535-S018-T101-P06)
- TRICORBRAUN 10 Oz Glass Long Neck, Round, Flint, 24-414 Tall Sauce, Woozy (089795)
- DYNALON Dispensing Bottle, 60mL, PK12 (605085-02)
- AQUAPHOENIX SCIENTIFIC Sodium Thiosulfate, 1.0N, 60 mL (ST2965-B)
- NATIONAL SCIENTIFIC PTV Siltek Metal Liner, 2 x 2.75 x, PK 2 (45322044)
- PHOENIX SYSTEMS SPARE PAK 1V SPARE FITTINGS LUER LOC (PX7007-B)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2 (80000)
- PROFESSIONAL PLASTICS Natural Tefzel 12 L (TTEFZEL.875X1.750X12.000-280)
- HAMILTON Chromatography Syringe, 100 ul, Gastight (81000)
- PROFESSIONAL PLASTICS Natural Tefzel 12 L (TTEFZEL1.125X1.875X12.0000-280)
- EXELINT Disp Syringe, 60 mL, Luer Lock, PK25 (26300)
- National Scientific Chromatography Supplies