Shop All Chromatography Supplies
National Scientific
Acclaim E2 3 Um, 3 x 150 mm Analytical C
Mfr # 070082
Zoro # G2905272
product price: $1,183.99
/ea
Free Shipping & Returns
$1,183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Scientific
- MFR # 070082
- Zoro # G2905272
- Country of Origin China
- Category Chromatography Supplies
Details
Item | Acclaim E2 3 Um,3 x 150 mm Analytical C |
Description
Acclaim E2 3 Um,3 x 150 mm Analytical C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Soil Recovery Probe, Regular, 33In, SS (401.15)
- UNITED SCIENTIFIC Graduated Cylinder, Double Scale, Class (CY3021-100)
- BLUE RIDGE ERGONOMICS Fabric Medium Bench Chair, 21-1/2" to 29", No Arms, Blue (BR-ESD-FMBCH-CR-T0-A0-CF-EC-ESDBLU)
- ZORO SELECT Drum Thief, 200mL, 42 In L, PK25 (5540)
- HAMILTON Syringe, 100uL, 22 ga., Clear, Point Style 2 (81030)
- HAMILTON Syringe, 25uL, Cemented, Point Style 2 (80200)
- PARKER Hydrogen Generator, 160mL/min. (20H)
- AIR-TITE Bulk Syringe Cap, PK1000 (BUCC 8300018835)
- AIR-TITE Sterile Syringe Cap, PK100 (Sterile Caps)
- EXELINT Disp Syringe, 60 mL, Luer Lock, PK25 (26300)
- PERKIN ELMER Lc/Ms Nitrogen Generators, Integrated Co (N9303223)
- National Scientific Chromatography Supplies