Shop All Welding Jackets
National Safety Apparel
Welding Jacket, M, 30", Brown
Mfr # C09TWMD30
Zoro # G4827995
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Length 30 in
- Color Brown
- Material Twaron(R)
- Cuff Style Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # C09TWMD30
- Zoro # G4827995
- Country of Origin United States
- Category Welding Jackets
Dimensions
Size | M |
Length | 30 in |
Fits Chest Size | 44 in to 46 in |
Maximum Chest Size | 46 in |
Minimum Chest Size | 44 in |
Details
Item | Welding Jacket |
Color | Brown |
Material | Twaron(R) |
Cuff Style | Open |
Cuff Styles | Open |
Closure Type | Snaps |
Application | Arc Flash & General FR Applications; Utilities; Oil & Gas; Construction; Electrical Cooperatives; Contractors |
Fabric Weight | 8. 5oz. |
Total Number of Pockets | 1 |
Number of Outside Pockets | 0 |
Garment Type | Jacket |
Number of Inside Pockets | 1 |
Wrist Type | Open |
Includes | Shirt Style Collar and Front Snap Closures |
Description
Closure Type Snaps, Color Brown, Fabric Weight 8. 5oz., Length 30 in, Material Twaron(R), Maximum Chest Size 46 in, Minimum Chest Size 44 in, Number of Inside Pockets 1, Number of Outside Pockets 0, Size M, Total Number of Pockets 1, Wrist Type Open, Garment Type Jacket, Welding Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 3 in x 1000' Caution Tape, 12PK (PCT-12-X-S)
- RADIANS Hi-Vis TpR/Cl2 SS Blk Bot T-Shirt-Org/Black-M (ST11B-2POS-M)
- 5.11 Men's Tactical Pant, OD Green, 30 to 31" (74251)
- AZAR DISPLAYS 4"W x 3"H Angled Sign Holder, PK10 (112737)
- NATIONAL SAFETY APPAREL Welding Half Jacket, 2XL, 30", Brown (C75TW2X017)
- NATIONAL SAFETY APPAREL Welding Half Jacket, L, 30", Brown (C75TWLG017)
- NATIONAL SAFETY APPAREL Welding Jacket, XL, 30", Brown (C09TWXL30)
- TILLMAN Green Jacket size L (6230L)
- MCR SAFETY Leather Welding Cape Jacket Large (38100MWL)
- TILLMAN Welding Jacket, Cotton, Green, XL (623036XL)
- LINCOLN ELECTRIC Welding Jacket (K4931-L)
- National Safety Apparel Welding Jackets