Shop All Welding Jackets
National Safety Apparel
Welding Half Jacket, L, 30", Brown
Mfr # C75TWLG017
Zoro # G4828004
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 in
- Color Brown
- Closure Type Snaps
- Material Twaron(R)
- Fits Chest Size 48 in to 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # C75TWLG017
- Zoro # G4828004
- Country of Origin United States
- Category Welding Jackets
Dimensions
Size | L |
Length | 30 in |
Fits Chest Size | 48 in to 50 in |
Minimum Chest Size | 48 in |
Maximum Chest Size | 50 in |
Details
Item | Welding Jacket |
Color | Brown |
Closure Type | Snaps |
Material | Twaron(R) |
Fabric Weight | 8.5 oz. |
Application | Arc Flash & General FR Applications; Utilities; Oil & Gas; Construction; Electrical Cooperatives; Contractors |
Garment Type | Jacket |
Includes | Front Snap Closures |
Description
Closure Type Snaps, Color Brown, Fabric Weight 8.5 oz., Length 30 in, Material Twaron(R), Maximum Chest Size 50 in, Minimum Chest Size 48 in, Size L, Garment Type Jacket, Welding Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR PRODUCTS & CONTROLS Remote Alarm Accessory, 1-1/2"D (MS-RH/P/A)
- HONEYWELL MILLER Hoist Wall Mount Sleeve, Steel (DH-8ZP/)
- SIMPLY FRAMES 3in Length Corridor Sign Bracket, Bright SIlver Finish (SB-3S)
- BRADY Label, White, Labels/Roll: 175 (B30-25-595-BLNKWT)
- NATIONAL SAFETY APPAREL Welding Half Jacket, 2XL, 30", Brown (C75TW2X017)
- NATIONAL SAFETY APPAREL Welding Jacket, XL, 30", Brown (C09TWXL30)
- KAREWEAR Welding Jacket, Green, Sateen w/Cane Back and Kevlar Thread, XL (804GRCNXL)
- MILLER ELECTRIC Combo Weld Jkt, Royal/Blk, Ctn/Leather, 2XL (231084)
- POWERWELD Welding Jacket, FR Cotton with Leather Sleeves, Large (PW9230L)
- STEINER INDUSTRIES Leather Welding Jacket, 2XL, Leather, Men (8215-2X)
- POWERWELD Welding Jacket, FR Cotton with Leather Sleeves, Extra Large (PW9230XL)
- National Safety Apparel Workwear and Protective Clothing