Shop All Welding Jackets
National Safety Apparel
Welding Half Jacket, 2XL, 30", Brown
Mfr # C75TW2X017
Zoro # G4828022
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 in
- Closure Type Snaps
- Color Brown
- Material Twaron(R)
- Fits Chest Size 56 in to 58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # C75TW2X017
- Zoro # G4828022
- Country of Origin United States
- Category Welding Jackets
Dimensions
Size | 2XL |
Length | 30 in |
Fits Chest Size | 56 in to 58 in |
Maximum Chest Size | 58 in |
Minimum Chest Size | 56 in |
Details
Item | Welding Jacket |
Closure Type | Snaps |
Color | Brown |
Material | Twaron(R) |
Application | Arc Flash & General FR Applications; Utilities; Oil & Gas; Construction; Electrical Cooperatives; Contractors |
Fabric Weight | 8.5 oz. |
Garment Type | Jacket |
Includes | Front Snap Closures |
Description
Closure Type Snaps, Color Brown, Fabric Weight 8.5 oz., Length 30 in, Material Twaron(R), Maximum Chest Size 58 in, Minimum Chest Size 56 in, Size 2XL, Garment Type Jacket, Welding Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Polyurethane Coated Gloves, Palm Coverage, White, L, PR (BO500W-L)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 1 PR (11-735)
- NEESE Outerwear Economy Series 60" Rain Coat-Black-XL (10179-31-1-BLK-XL)
- DURHAM MFG Gas Cylinder Cabinet, 30x20, Capacity 2 (EGCVC2-50)
- NATIONAL SAFETY APPAREL Welding Half Jacket, M, 30", Brown (C75TWMD017)
- NATIONAL SAFETY APPAREL Welding Half Jacket, L, 30", Brown (C75TWLG017)
- NATIONAL SAFETY APPAREL Welding Jacket, XL, 30", Brown (C09TWXL30)
- MCR SAFETY Leather Welding Jacket 30 Length Xxl (38030MWXXL)
- LINCOLN ELECTRIC Welding Jacket (K2986-XL)
- LINCOLN ELECTRIC Welding Jacket (K2989-XL)
- POWERWELD Welding Jacket, FR Cotton with Leather Sleeves, Large (PW9230L)
- National Safety Apparel Welding Protection