Shop All Flame Resistant & Arc Flash Jackets & Coats
National Safety Apparel
Water Resistant Ultrasoft Duck Shell Parka with FR Modaquilt Lining
Mfr # C18UMMQLGRG
Zoro # G408116560
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Large
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Safety Apparel
- MFR # C18UMMQLGRG
- Zoro # G408116560
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | Large |
Description
Covered snaps on neckline for optional FR hood Hood not included Heavy duty zipper front closure Snap closure storm flap Large front cargo pockets with snap closure flaps and side entry Inset Knit Wrists Small cargo breast pocket on left side
- •UL Certified to NFPA 2112 for Flash Fire
- •NFPA 70E Compliant for Arc Flash – Arc Rating = 47 cal/cm2
- •Meet ASTM F1506-10a
- •Comply with OSHA 1910.269
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 7in. H x 10in. W, PK5 (121456)
- CONDOR No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473P04 (473P04)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, 10 in Length, Do Not Tailgate (CS-Do Not Tailgate)
- CONDOR Not An Exit Sign, English, 10" W, 7" H, Vinyl, White (480H71)
- NATIONAL SAFETY APPAREL CARBON ARMOUR Silvers 19 oz. 30 Deluxe Aluminized Coat, L (C22NLLG30)
- NATIONAL SAFETY APPAREL Aluminized Jacket, L, Carbon Kevlar(R) (C22NLLG45)
- NATIONAL SAFETY APPAREL ArcGuard 12 cal UltraSoft Arc Flash Coat, L, Navy, (C04UP03LG32)
- NATIONAL SAFETY APPAREL ArcGuard 12 cal UltraSoft Arc Flash Coat, 2XL, Navy, C04UP032XL32 (C04UP032X32)
- NATIONAL SAFETY APPAREL CARBON ARMOUR Jacket, 2XL, Olive Green, C07H3GCBG2XL30 (C07H3GCBG2X30)
- NATIONAL SAFETY APPAREL Aluminized Jacket, M, Carbon Kevlar(R) (C22NLMD30)
- VIKING Viking FR 300D Trilobal Jkt Blk, L (3907FRJ-L)
- National Safety Apparel Workwear and Protective Clothing