Shop All High Visibility Vests
National Safety Apparel
VIZABLE® Flame Resistant Hi-Vis Short Waist Deluxe Vest, Non-ANSI, L, Orange
Mfr # VNT99223L
Zoro # G105660908
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # VNT99223L
- Zoro # G105660908
- UPC # 845811062669
- Country of Origin United States
- Category High Visibility Vests
Description
Vizable flame resistant hi-vis short waist deluxe vest, non-ansi, l, orange features: short waist deluxe 4 pockets- cell phone, pencil and 2 lower zip front mic tab silver 3m scotchlite reflective approvals: compliant to astm f1506 for arc flash complies with osha 1910.269 compliant to nfpa 70e for arc flash compliant to csa z462 for arc flash (canada)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Red (52LC85)
- DUNLOP Size 12 Men's Steel Rubber Boot, White (8101200)
- XTRATUF Knee Boots, Size 11, 16" H, Brown, Plain, PR (22272G/11)
- QUEUE SOLUTIONS SafetyMaster 450, Yellow, 13' Yellow/Black CAUTION-DO NOT ENTER Belt (SM450Y-YBC130)
- MCR SAFETY ANSI Class 2 Hi-Vis Recycled Materials Zipper-Front Vest, XL (RVCL2MLZ-XL)
- DEWALT DEWALT DSV221 Class 2 Contrasting Trim Economy Mesh Vest, Size: M (DSV221-M)
- 2W INTERNATIONAL Orange Fitted Safety Vest, X-Large, Class 2 (RW301C-2)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: XL (SV722FO (XL))
- PORTWEST Alabama Mesh Vest, Med (US580)
- PORTWEST Atlanta Hi-Vis Mesh Vest, L (US370)
- RADIANS Radians SV22-2 Economy Type R Class 2 Safety Vest with Two-Tone Trim (SV22-2ZGM-M)
- National Safety Apparel Workwear and Protective Clothing