Shop All Arc Flash & Flame-Resistant Clothing Kits
National Safety Apparel
TECGEN FR 8 cal Coverall Kit, 2X
Mfr # KIT2TC8TPVB2XNG-NR
Zoro # G508273842
product price: $685.99
/ea
Free Shipping & Returns
$685.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Visor Visibility Type True Color
- Includes Hood Yes
- Color Tan
- Includes Gloves No
- Clothing Included Coveralls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # KIT2TC8TPVB2XNG-NR
- Zoro # G508273842
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 2X |
Tag Size | 2X |
Maximum Chest Size | 54 |
Minimum Chest Size | 52 |
Description
TECGEN FR 8 cal Coverall Kit, Tan, Size 2X, Standards ASTM F1506, CSA Z462, NFPA 2112, NFPA 70E, OSHA 1910.269, Fabric Weight 5.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slip Over Cone Weight, Black, 16 In L (6FGY4)
- PORTWEST Iona Plus Mesh Vest, XXXL (US391)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, S, PR (2UUF4)
- AZUSA SAFETY Bluwolf Cut Resistant 13 ga. ANSI A5 Gray Gloves, Black Sandy Foam Nitirle Palm Coating, M (BW5000)
- NATIONAL SAFETY APPAREL TECGEN FR 8 cal Coverall Kit, L (KIT2TC8TPVBLGNG-NR)
- NATIONAL SAFETY APPAREL TECGEN FR 8 cal Coverall Kit, XL (KIT2TC8TPVBXLNG-NR)
- NATIONAL SAFETY APPAREL Enespro AG Performance 40 cal Kit Hood (ARC40KITNG-XL-NR)
- NATIONAL SAFETY APPAREL ArcGuard® KIT2CV08XL12 8 cal/cm2 Arc Flash Kit with FR Coverall, XL, Glove Size 12 (KIT2CV08XL12)
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, XL (KIT4SCLT40NGXL)
- NATIONAL SAFETY APPAREL ArcGuard® KIT2CV08MD09 8 cal/cm2 Arc Flash Kit with FR Coverall, MD, Glove Size 09 (KIT2CV08MD09)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCA12RGL-WB-PP)
- National Safety Apparel Arc Flash & Flame-Resistant Clothing Kits