Shop All Cut-Resistant Sleeves
National Safety Apparel
S01Mc7 7" Double-Layer Black Polyester Mesh Sleeve - Cut Level 4,
Mfr # S01MC7X-L
Zoro # G2475476
product price: $25.65
/pr
$25.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # S01MC7X-L
- Zoro # G2475476
- Country of Origin Unknown
- Category Cut-Resistant Sleeves
Description
National Safety Apparel'S S01Mc7 Sleeve Provides Superior Cut Protection From Wrist To Elbow. This 7" Sleeve Is Made With Tough, Durable, Double-Layer Black Polyester Material For Ansi Cut Level 4 Protection. The Hook And Loop Closure And Breathable Mesh Material Offer A High Level Of Fit And Comfort.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-AN-10110)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Foam Nitrile, XL, 1 PR (1091-XL (10))
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Flammable Liquids Stored Here, Portrait (OS-DS-D-1218-V-1240)
- SWETECH LABELS Brother Compatible P-touch label tape Tze-231 12mm 0.47-in. inch black on white laminated, 20PK (Tze-231-SWE)
- NATIONAL SAFETY APPAREL CutGuard Black Polyester Mesh Wristlet, L, Black, (S01MC9XLG)
- NATIONAL SAFETY APPAREL Cut Resistant Wristlet, L, 23In L, PR (S02KX01LG)
- NATIONAL SAFETY APPAREL CutGuard„¢ 27" Kevlar Twill Shoulder Cape Sleeve, Yellow, S30KV27 (S30KV27)
- NATIONAL SAFETY APPAREL Cut Resistant Wristlet, L, 7 In. L, PR (S01KXS7XLG)
- NATIONAL SAFETY APPAREL Cut Resistant Wristlet, XL, 7 In. L, PR (S01KXS7XXL)
- SUPERIOR GLOVE Sleeve, 1 PR (KTAH1T22TH-XL)
- MAGID Cotton Sleeve Cut Level 1 (18TUB-BULK)
- National Safety Apparel Workwear and Protective Clothing