Shop All Flame Resistant & Arc Flash Pants
National Safety Apparel
Pants, Aluminized Carbon Kevlar(R), L
Mfr # T45NLLGX32
Zoro # G0033713
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 40 to 42 in
- Material Trade Name Aluminized OPF/Para-Aramid
- Inseam 32 in
- Length 32 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Safety Apparel
- MFR # T45NLLGX32
- Zoro # G0033713
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 40 to 42 in |
Size | L |
Length | 32 in |
Maximum Waist Size | 42 in |
Minimum Waist Size | 40 in |
Size (Max. Waist x Inseam) | L ( 42 in x 32 in ) |
Details
Item | Overpants |
Material Trade Name | Aluminized OPF/Para-Aramid |
Inseam | 32 in |
Color | Silver |
Fabric Weight | 19 oz |
Lining Material | Aramid |
Standards | ASTM F1939, ASTM F955, B1, C4, D3, E3, EN 531 Performance Levels A |
Waist Closure | Snap |
EN ISO 11612 Aluminum Splash Level | 3 |
EN ISO 11612 Iron Splash Level | 3 |
Garment Type | Pants |
Aluminized Material | OPF/Para-Aramid |
Meets ASTM F955 Pour Test | Yes |
Includes Belt Loops | Yes |
EN ISO 11612 Radiant Heat Level | 4 |
EN ISO 11612 Performance | Convective Heat (B) Level 1, Flame (A) Level 1, Molten Aluminum Splash (D) Level 3, Molten Iron Splash (E) Level 3, Radiant Heat (C) Level 4 |
Description
Aluminized Material OPF/Para-Aramid, Color Silver, EN ISO 11612 Performance Convective Heat (B) Level 1, Flame (A) Level 1, Molten Aluminum Splash (D) Level 3, Molten Iron Splash (E) Level 3, Radiant Heat (C) Level 4, Fabric Weight 19 oz, Includes Belt Loops Yes, Inseam 32 in, Overpants, Length 32 in, Lining Material Aramid, Maximum Waist Size 42 in, Meets ASTM F955 Pour Test Yes, Minimum Waist Size 40 in, Size L, Standards ASTM F1939, ASTM F955, B1, C4, D3, E3, EN 531 Performance Levels A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, 7 lb., Orange Cone Color (RS70032CT3M6)
- HONEYWELL NORTH Filter, P100, Magenta, 2 PK, NIOSH (75FFP100)
- JUSTRITE Flammable Safety Cabinet, 60 Gal., Yellow (896020)
- BUYERS PRODUCTS Metal, 11" H, 19" L, 13" W (TCH12V)
- NATIONAL SAFETY APPAREL Pants, Aluminized Carbon Kevlar(R), 2XL (T45NL2XX32)
- NATIONAL SAFETY APPAREL Pants, Aluminized Carbon Kevlar(R), XL (T45NLXLX32)
- NATIONAL SAFETY APPAREL FR Long Underwear, Khaki, XL (U51FRSRXL)
- NATIONAL SAFETY APPAREL VIZABLE Flame Resistant Hi-Vis Leg Gaiters, Class E , OSFM, Fluorescent Yellow, (L05TVCE)
- NATIONAL SAFETY APPAREL Leggings, Aluminized Carbon Kevlar(R) (L05NLNLVCXXXL)
- NATIONAL SAFETY APPAREL Leggings, Aluminized Carbon Kevlar(R), L (L05NLNLVCXXLG)
- ARIAT Womens FR Jean, Women's, XS (10026006)
- National Safety Apparel Workwear and Protective Clothing