Shop All Flame Resistant & Arc Flash Pants
National Safety Apparel
Leggings, Aluminized Carbon Kevlar(R)
Mfr # L05NLNLVCXXXL
Zoro # G1213143
product price: $137.99
/pr
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name OPF/Para-Aramid ( 19 oz )
- Length 13 in
- Color Silver
- Fabric Weight 19 oz
- Standards ASTM F1939, ASTM F955, B1, C4, D3, E3, EN 531 Performance Levels A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # L05NLNLVCXXXL
- Zoro # G1213143
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | XL |
Length | 13 in |
Details
Item | Leggings |
Material Trade Name | OPF/Para-Aramid ( 19 oz ) |
Color | Silver |
Fabric Weight | 19 oz |
Standards | ASTM F1939, ASTM F955, B1, C4, D3, E3, EN 531 Performance Levels A |
Lining Material | Aramid |
Features | Aluminized Foot Flap with Soft Steel Frame, and Molten Metal Splash Hazards, Fits Over Work Boot, FR Hook and Loop Closure, Increased Protection from Radiant Heat, Sparks |
Leg Closure | Hook-and-Loop |
Meets ASTM F955 Pour Test | Yes |
Aluminized Material | OPF/Para-Aramid |
EN ISO 11612 Radiant Heat Level | 4 |
Legging Type | Legging with Foot Protection |
EN ISO 11612 Aluminum Splash Level | 3 |
EN ISO 11612 Iron Splash Level | 3 |
Garment Type | Leggings |
Includes Boot Covers | Yes |
Includes Lining | Yes |
EN ISO 11612 Performance | Convective Heat (B) Level 1, Flame (A), Molten Aluminium Splash (D) Level 3, Molten Iron Splash (E) Level 3, Radiant Heat (C) Level 4 |
Waist Closure | Hook-and-Loop |
Description
Aluminized Material OPF/Para-Aramid, Color Silver, EN ISO 11612 Performance Convective Heat (B) Level 1, Flame (A), Molten Aluminium Splash (D) Level 3, Molten Iron Splash (E) Level 3, Radiant Heat (C) Level 4, Fabric Weight 19 oz, Features Aluminized Foot Flap with Soft Steel Frame, and Molten Metal Splash Hazards, Fits Over Work Boot, FR Hook and Loop Closure, Increased Protection from Radiant Heat, Sparks, Garment Type Leggings, Includes Boot Covers Yes, Includes Lining Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENT SAFETY Life Jacket, Adult, Type I, Vest (100400-200-004-16)
- DUNLOP Size 6 Men's Steel Rubber Boot, Black (8990800)
- KLEENGUARD G40 Nitrile Coated Gloves, 240 mm Length, Large/Size 9, Blue, PK12 (40227)
- ZORO SELECT 2 in S-Hook - White, Acetal, 10 pk (50301-10)
- NATIONAL SAFETY APPAREL Leggings, Aluminized Carbon Kevlar(R), L (L05NLNLVCXXLG)
- NATIONAL SAFETY APPAREL Pants, Aluminized Carbon Kevlar(R), XL (T45NLXLX32)
- NATIONAL SAFETY APPAREL Pants, Aluminized Carbon Kevlar(R), 2XL (T45NL2XX32)
- NATIONAL SAFETY APPAREL CARBON ARMOUR Aluminized Thermobest Leggings, XL, Aluminized, (L05TATAVCXXXL)
- NATIONAL SAFETY APPAREL Pants, Aluminized Carbon Kevlar(R), L (T45NLLGX32)
- NATIONAL SAFETY APPAREL National Safety Apparel Flame Resistant Control 2.0 Long Underwear, S, Navy (U52FKSRSM)
- WOODLAND Pants, Cotton/Nylon, 12.4 cal/cm2, 9 oz. (7800FR-TN-4234)
- National Safety Apparel Flame Resistant & Arc Flash Pants