National Safety Apparel - Kunz Glove

Primary Voltage Electrical Leather Protector, , SZ 9, Cowhide Leather Palm (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all General Purpose Gloves
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Most popular voltage protector gloves. High durability. Good insulation protection from heat. Specially tanned 2.75 oz to 3.5 oz grain leathe.r Uniform, soft and pliable Ideal for heavy wear. Red buffed cowhide tanned to be more flexible. Made in USA. Kunz Glove Company Electrical Leather Protector, Primary Voltage, Series: 1007, SZ 9 Size, Cowhide Grain Leather, Red Buffed, Gunn Cut Pattern/Straight Thumb Style, Cowhide Leather Palm, Nylon Strap Closure, 15 in Length, Resists: Abrasion, Arc, Cut, Heat and Puncture, ASTM Class: D120/F696

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.