Shop All Aprons
This Product is Discontinued
National Safety Apparel
Isolation Gown, Yellow, 47" L, 53" W (Discontinued)
Mfr # GOWN-L1-RGLG-NR
Zoro # G4423930
This Product is Discontinued
Key Features
- Color Yellow
- Material Polyester, Cotton
- Width 53 in
- Closure Type Ties
- Length 47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Safety Apparel
- MFR # GOWN-L1-RGLG-NR
- Zoro # G4423930
- UPC # 845811080229
- Country of Origin United States
- Category Aprons
Dimensions
Width | 53 in |
Length | 47 in |
Size | L |
Details
Item | Isolation Gown |
Color | Yellow |
Material | Polyester, Cotton |
Closure Type | Ties |
Seam Style | Stitching |
Description
Isolation Gown, Closure Type Ties, Color Yellow, Material Cotton, Polyester, Seam Style Stitching, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.