Shop All Heat Resistant Gloves
National Safety Apparel
Heat Resistant Mitten, Tan, ZetexPlus, PR
Mfr # M60ZPRH01014
Zoro # G1979957
product price: $108.99
/pr
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size One Size Fits Most
- Length 14"
- Material Zetex Plus(R)
- Max. Temp. 1000 Degrees F
- Standards ANSI/ISEA 105 Heat Level 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # M60ZPRH01014
- Zoro # G1979957
- Country of Origin United States
- Category Heat Resistant Gloves
Dimensions
Size | One Size Fits Most |
Length | 14" |
Details
Item | Thermal Mittens |
Material | Zetex Plus(R) |
Max. Temp. | 1000 Degrees F |
Standards | ANSI/ISEA 105 Heat Level 6 |
Lining | Wool |
Cuff | Gauntlet |
Cut | Gunn |
Coating | Fiberglass |
Color | Yellow |
Coating Finish | Textured |
Application | Heat Exposure, Steel Mill, Furnace Maintenance, Industrial Applications, Recycling Plants, Glass Plants & Manufacturing |
Thumb Style | Wing |
Fabric Weight | 40 oz. |
ANSI/ISEA Cut Level | 4 |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
ANSI/ISEA Cut Level - 2011 | 4 |
Sold As | Pair |
Description
Knit Gloves, ANSI/ISEA Cut Level 4, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI/ISEA 105 Heat Level 6, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Prefilter, Snap On/Off, HE, Magenta, 10 PK, NIOSH Approved (TR-3600)
- IDESCO SAFETY Electrical Repairs Required Tag, PK10 (KAT125AC)
- MAPA Tri-Polymer Disposable Gloves, 8, 100 PK, Purple (34994028)
- MAGID DROC GPD482 AeroDex 18Gauge Extremely Lightweight PU Coated Work Glove Cut Level A4 (GPD482-11)
- NATIONAL SAFETY APPAREL Heat Resistant Gloves, Ylw, M, PR (G44RTRF01012)
- NATIONAL SAFETY APPAREL CutGuard 14inL Kevlar Terrycloth Gloves, Yellow, Large, (G51KTLW00214)
- NATIONAL SAFETY APPAREL Heat Resist. Gloves, Yellow, Univ., PR (G44RTRF12)
- NATIONAL SAFETY APPAREL Heat Resist. Gloves, Slvr/Ylw, Univ., PR (G51TCNL14)
- NATIONAL SAFETY APPAREL Heat Resist. Gloves, Yellow, Univ., PR (G46KTNL00213)
- NATIONAL SAFETY APPAREL Heat Resistant Gloves, Slvr/Grn, Univer, PR (G51MLLW00214)
- ALLPOINTS 20" Steam Glove Lg (181624)
- National Safety Apparel Gloves & Hand Protection