Shop All Heat Resistant Gloves
National Safety Apparel
Heat Resistant Gloves, Ylw, M, PR
Mfr # G44RTRF01012
Zoro # G1550771
product price: $80.45
/pr
Free Shipping & Returns
$80.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12"
- Material Terry Cloth/Kevlar(R)
- Max. Temp. 600 Degrees F
- Standards ANSI/ISEA 105 Heat Level 4
- Lining Wool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # G44RTRF01012
- Zoro # G1550771
- Country of Origin United States
- Category Heat Resistant Gloves
Dimensions
Size | Regular |
Length | 12" |
Details
Item | Thermal Gloves |
Material | Terry Cloth/Kevlar(R) |
Max. Temp. | 600 Degrees F |
Standards | ANSI/ISEA 105 Heat Level 4 |
Lining | Wool |
Cuff | Duck |
Cut | Gunn |
Application | Heat Exposure, Steel Mill, Furnace Maintenance, Industrial Applications, Recycling Plants, Glass Plants & Manufacturing |
ANSI/ISEA Cut Level | 4 |
Fabric Weight | 20 oz. |
Thumb Style | Wing |
Color | Yellow |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
ANSI/ISEA Cut Level - 2011 | 4 |
Sold As | Pair |
Description
Knit Gloves, ANSI/ISEA Cut Level 4, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI/ISEA 105 Heat Level 4, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Skullerz AEGIR Safety Glasses, Mirrored Lenses, Clear Smoke Nylon Frame, Orange Mirror PolyCarb Lens (55013)
- ANSELL Bib Apron, Yellow, 48 In. L (56-600)
- VF WORKWEAR Short Sleeve Coverall, 42 to 44In., Navy (CP40NV LN L)
- RUST-OLEUM Stair Tread, Yellow/Black, 36in W (271799)
- NATIONAL SAFETY APPAREL Heat Resistant Gloves, Ylw, L, PR (G43RTRF01012)
- NATIONAL SAFETY APPAREL Heat Resistant Gloves, Slvr/Grn, Univer, PR (G51MLLW00214)
- NATIONAL SAFETY APPAREL Aluminized Gloves, 1,000F, 16-1/2", PR (DJXG705165XL-NR)
- NATIONAL SAFETY APPAREL Heat Resistant Mitten, Tan, ZetexPlus, PR (M59ZPXX10)
- NATIONAL SAFETY APPAREL Heat Resist Gloves, Brown, PBI/Kevlar, PR (G51PCLW13714)
- NATIONAL SAFETY APPAREL Heat Resistant Gloves, Silver/Yellow, Thermobest (G64TCSR0114)
- MAGID Heater Beater 32 oz Kevlar Canvas Hot Mill Gloves, 12PK (3997KTNEG)
- National Safety Apparel Heat Resistant Gloves