Shop All Heat Resistant Gloves
National Safety Apparel
Heat Resistant Gloves, Slvr/Grn, Univer, PR
Mfr # G51MLLW00214
Zoro # G3949005
Free Shipping & Returns
$99.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Length 14"
- Palm Material Cowhide
- Cuff Style Gauntlet
- Material Leather/Rayon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Safety Apparel
- MFR # G51MLLW00214
- Zoro # G3949005
- Country of Origin United States
- Category Heat Resistant Gloves
Dimensions
Size | Universal |
Length | 14" |
Glove Length | 14 in |
Size (Alpha) | Universal |
Description
Aluminized Gloves, ANSI/ISEA Abrasion Level Not Rated, ANSI/ISEA Cut Level 1, ANSI/ISEA Cut Level - 2011 1, Aluminized Material Rayon, Brand and Series National Safety Apparel, Cuff Style Gauntlet, Glove Construction Cut and Sewn, Glove Hand Style Left and Right, Glove Length 14 in, Glove Liner Material Cotton/Wool, Glove Size Universal, Glove Style Knit, Hand Protection Style Glove, Hazard Type Heat-Resistant, Max. Temp. 395 Degrees F, Palm Material Cowhide, Silicone-Free No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Disposable Coverall, 25 PK, White, SMS, Zipper (PB122SWH4X002500)
- JACKSON SAFETY Hard Hat Intrchng Face Shield Quick Release Vert Lock (38425)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Olive, XL (AG-40-XL)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (FS-FLEX280-2X)
- NATIONAL SAFETY APPAREL Heat Resist. Gloves, Yellow, Univ., PR (G46KTNL00213)
- NATIONAL SAFETY APPAREL Heat Resist Mittens, Ylw, PBI/Kevlar, PR (M25PBLW11001)
- NATIONAL SAFETY APPAREL Heat Resist Gloves, Brown, PBI/Kevlar, PR (G51PCLW13714)
- NATIONAL SAFETY APPAREL Aluminized Gloves, 1,000F, 16-1/2", PR (DJXG705165XL-NR)
- NATIONAL SAFETY APPAREL CARBON ARMOUR Thermobest Glove With Kevlar Twill Cuff, Yellow, Large, (G51TCVB14)
- NATIONAL SAFETY APPAREL Heat Resist. Gloves, Slvr/Ylw, Univ., PR (G51TCNL14)
- CONDOR Heat Resist Gloves, Tan, Thermonol, PR (5T354)
- National Safety Apparel Gloves & Hand Protection