Shop All Heat Resistant Gloves
National Safety Apparel
Heat Resist Mittens, Ylw, PBI/Kevlar, PR
Mfr # M25PBLW11001
Zoro # G4829045
original price:
$135.99
13% off
new price: $117.99
/pr
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size One Size Fits Most
- Length 11"
- Material PBI/Kevlar(R)
- Max. Temp. Unrated
- Lining Wool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # M25PBLW11001
- Zoro # G4829045
- Country of Origin United States
- Category Heat Resistant Gloves
Dimensions
Size | One Size Fits Most |
Length | 11" |
Details
Item | Heat Resistant Mittens |
Material | PBI/Kevlar(R) |
Max. Temp. | Unrated |
Lining | Wool |
Fabric Weight | 22 oz. |
Cut | Gunn |
Color | Yellow |
Application | Heat Exposure, Steel Mill, Furnace Maintenance, Industrial Applications, Recycling Plants, Glass Plants & Manufacturing |
Thumb Style | Wing |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Sold As | Pair |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Coverall, FR, Deluxe, 44R, Grey (FRC04)
- SHELBY Firefighters Gloves, 2XL, Blk/Slvr, PR (5200)
- NOTRAX 24 ft. L x PVC Foam, 1/2" Thick (419S0324BY)
- BDG Pearl Goatskin Driver w/Backhand Protection, Shrink Wrapped, Size XL (20-1-5000-XL-K)
- NATIONAL SAFETY APPAREL Aluminized Gloves, 1,000F, 16-1/2", PR (DJXG705165XL-NR)
- NATIONAL SAFETY APPAREL CutGuard 14inL Kevlar Terrycloth Gloves, Yellow, Large, (G51KTLW00214)
- NATIONAL SAFETY APPAREL Heat Resistant Gloves, Ylw, L, PR (G43RTRF01012)
- NATIONAL SAFETY APPAREL Heat Resistant Gloves, Ylw, M, PR (G44RTRF01012)
- NATIONAL SAFETY APPAREL Heat Resist. Gloves, Yellow, Univ., PR (G44RTRF12)
- NATIONAL SAFETY APPAREL Heat Resistant Gloves, Silver/Yellow, Thermobest (G64TCSR0114)
- MAGID Green Leather Glove with Aluminum Back and Cuff (6714ACKWL)
- National Safety Apparel Gloves & Hand Protection