Shop All Hairnets, Beardnets & Bouffants
National Safety Apparel
Hairnet-Fire Resistant, Gray, Universal
Mfr # H01NYHN
Zoro # G4778191
product price: $72.75
/ea
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Diameter 11 in
- Material Nomex
- Latex-Free Yes
- Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # H01NYHN
- Zoro # G4778191
- Country of Origin United States
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 11 in |
Size | Universal |
Hair and Beard Nets Size | Universal |
Details
Item | Hairnet |
Hair and Beard Nets Item | Hairnet |
Color | Gray |
Material | Nomex |
Latex-Free | Yes |
Anti-Static | No |
Metal Detectable | No |
Fabric Weight | 1.75 oz/sq yd |
Standards | ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269 |
Package Type | Individual |
Garment Style | Hairnet |
Material Weight Type | Lightweight |
Hazard Risk Category (HRC) | 1 |
Packaging | Case |
Features | HRC 1 |
ATPV Rating | 2.4 cal./cm2 |
Hazard Risk Category | 1 |
Product Type | Hairnet |
Clean Process Status | Not Clean Processed |
Description
Hairnet, Anti-Static No, Clean Process Status Not Clean Processed, Color Gray, Denier Not Applicable, Diameter 11 in, Hazard Risk Category 1, ISO Cleanroom Class Not Applicable, Latex-Free Yes, Material Nomex, Metal Detectable No, Packaging Case, Product Type Hairnet, Standards ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Advanced Winch (8518561)
- 2W INTERNATIONAL Heavy Duty Freezer Bib Overalls, 2X-Large, Blue (FB-85 2XL)
- KISHIGO Yellow, Not ANSI Compliant, Incident Command Vest (3710I)
- TIMBERLAND PRO 6-Inch Work Boot, M, 13, Brown, PR (TB1A1WSB214)
- NATIONAL SAFETY APPAREL National Safety Apparel® Flame Resistant Beard Net, OSFM, Gray, H01NYBN (H01NYBN)
- KEYSTONE SAFETY Bouffant Cap, 21in, Green, PP, PK100 (110NWI-10-21 GREEN)
- KLEENGUARD Breath Parti Bouffant Cap Cleanroom SergSeam ElasOp 500/Cs (66829)
- KEYSTONE Adjustable Cap Co White Stockinet Beard Protector, 100bag, 100PK (112-HSI-WHITE)
- CONDOR Hairnet Dispenser, Arcylic, Clear (3UZF9)
- KEYSTONE SAFETY Nylon Hairnet, Honeycomb, 1/16" Hole, 100% Latex Free, White, 24", 100/Bag, 10 Bags/Case (109HPI-24-WH)
- SIRIUS PROTECTIVE PRODUCTS 24In Red Disposable Bouffant Hair Nets, High Quality Breathable Material, 100PK (PP2MC24)
- National Safety Apparel Disposable Clothing