Shop All Flame Resistant & Arc Flash Pants
National Safety Apparel
FR Long Underwear, Khaki, XL
Mfr # U51FRSRXL
Zoro # G6376745
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Arc Flash PPE Category 1
- ATPV Rating 3.6 cal/sq cm
- Gender Men's
- Fabric Weight 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # U51FRSRXL
- Zoro # G6376745
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | XL |
Details
Item | Flame Resistant Long Underwear |
Color | Beige |
Arc Flash PPE Category | 1 |
ATPV Rating | 3.6 cal/sq cm |
Gender | Men's |
Fabric Weight | 4 oz |
Standards | ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269 |
Features | Breathable Fabric, Drip, FR Fabric Will Not Melt, FR Protection will Not Wash/Wear Out, Heat Stress Reduction, Inherently Flame Resistant, Lightweight, Odor Control, or Ignite, Proactively Regulates Body Temperature (+/- 3 Degrees), Reduces Perspiration b |
Material Trade Name | Modacrylic, Rayon, Spandex(R) |
Garment Type | Long Underwear |
Hazard Risk Category (HRC) | 1 |
Description
ATPV Rating 3.6 cal/sq cm, Arc Flash PPE Category 1, Color Beige, Fabric Weight 4 oz, Features Breathable Fabric, Drip, FR Fabric Will Not Melt, FR Protection will Not Wash/Wear Out, Heat Stress Reduction, Inherently Flame Resistant, Lightweight, Odor Control, or Ignite, Proactively Regulates Body Temperature (+/- 3 Degrees), Reduces Perspiration b, Gender Men's, Flame Resistant Long Underwear, Material Trade Name Modacrylic, Rayon, Spandex(R), Size XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Gloves, Leather Protectors, 9, PR (148-1000/9)
- HILLMAN 2" Blk #7 Adhesive (839392)
- MILWAUKEE TOOL Level 2 Cut Resistant High Dexterity Polyurethane Dipped Gloves - Medium (48-73-8721)
- TOP DOG Die Cut Apron, 45", 6 mil, Red (80014)
- NATIONAL SAFETY APPAREL Pants, Aluminized Carbon Kevlar(R), L (T45NLLGX32)
- NATIONAL SAFETY APPAREL National Safety Apparel Flame Resistant Control 2.0 Long Underwear, S, Navy (U52FKSRSM)
- NATIONAL SAFETY APPAREL VIZABLE Flame Resistant Hi-Vis Leg Gaiters, Class E , OSFM, Fluorescent Yellow, (L05TVCE)
- NATIONAL SAFETY APPAREL Pants, Aluminized Carbon Kevlar(R), 2XL (T45NL2XX32)
- NATIONAL SAFETY APPAREL CARBON ARMOUR Aluminized Thermobest Leggings, XL, Aluminized, (L05TATAVCXXXL)
- NATIONAL SAFETY APPAREL Leggings, Aluminized Carbon Kevlar(R) (L05NLNLVCXXXL)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10023467)
- National Safety Apparel Workwear and Protective Clothing