Shop All Flame Resistant & Arc Flash Pants
This Product is Discontinued
National Safety Apparel
FR Long Underwear, Khaki, S (Discontinued)
Mfr # U51FRSRSM
Zoro # G6376736
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size S
- Material Trade Name Modacrylic, Rayon, Spandex(R)
- Fabric Weight 4 oz
- Color Beige
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # U51FRSRSM
- Zoro # G6376736
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | S |
Details
Item | Flame Resistant Long Underwear |
Material Trade Name | Modacrylic, Rayon, Spandex(R) |
Fabric Weight | 4 oz |
Color | Beige |
Gender | Men's |
Features | Breathable Fabric, Drip, FR Fabric Will Not Melt, FR Protection will Not Wash/Wear Out, Heat Stress Reduction, Inherently Flame Resistant, Lightweight, Odor Control, or Ignite, Proactively Regulates Body Temperature (+/- 3 Degrees), Reduces Perspiration b |
Standards | ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269 |
Hazard Risk Category (HRC) | 1 |
ATPV Rating | 3.6 cal/sq cm |
Arc Flash PPE Category | 1 |
Garment Type | Long Underwear |
Description
ATPV Rating 3.6 cal/sq cm, Arc Flash PPE Category 1, Color Beige, Fabric Weight 4 oz, Features Breathable Fabric, Drip, FR Fabric Will Not Melt, FR Protection will Not Wash/Wear Out, Heat Stress Reduction, Inherently Flame Resistant, Lightweight, Odor Control, or Ignite, Proactively Regulates Body Temperature (+/- 3 Degrees), Reduces Perspiration b, Gender Men's, Flame Resistant Long Underwear, Material Trade Name Modacrylic, Rayon, Spandex(R), Size S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.