National Safety Apparel

FR Lng Sleeve Henley Shirt, Nvy, XL, Button (Discontinued)


Free Shipping & Returns

Key Features

  • Size XL
  • Color Blue
  • Fabric Weight 6.25 oz
  • ATPV Rating 12 cal/sq cm
  • Fits Chest Size 46 in to 48 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size XL
Fits Chest Size 46 in to 48 in
Sleeve Length 35 in
Minimum Chest Size 44 in
Size - Body Type Regular
Sleeve Length Type Long
Maximum Chest Size 48 in

Description

ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Blue, Fabric Weight 6.25 oz, Features Breathable Fabric, Soft, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Henley Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 48 in, Minimum Chest Size 44 in, Number of Pockets 1, Pattern Solid, Pocket Location Left Chest, Size XL, Sleeve Length 35 in, Sleeve Length Type Long, Standards ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.