National Safety Apparel

FR Lng Sleeve Henley Shirt, Navy, L, Button (Discontinued)


Free Shipping & Returns

Key Features

  • Color Blue
  • Arc Flash PPE Category 2
  • Closure Type Buttons
  • Size L
  • ATPV Rating 12 cal/sq cm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size L
Fits Chest Size 42 in to 44 in
Sleeve Length 34 in
Sleeve Length Type Long
Maximum Chest Size 43 in
Size - Body Type Regular
Minimum Chest Size 40 in

Description

ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Blue, Fabric Weight 6.25 oz, Features Breathable Fabric, Soft, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Henley Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 43 in, Minimum Chest Size 40 in, Number of Pockets 1, Pattern Solid, Pocket Location Left Chest, Size L, Sleeve Length 34 in, Sleeve Length Type Long, Standards ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.