Shop All Flame Resistant & Arc Flash Jackets & Coats
National Safety Apparel
Flame-Resistant Jacket, Navy, M
Mfr # C04UQUQ40MD32
Zoro # G9661899
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Blue
- ATPV Rating 40 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 4
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # C04UQUQ40MD32
- Zoro # G9661899
- UPC # 845811047291
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | M |
Length | 32 in |
Size - Body Type | Regular |
Minimum Chest Size | 40 in |
Maximum Chest Size | 44 in |
Description
ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Collar Style Stand-Up, Color Blue, Cuff Style Knit, Fabric Weight 9 oz, Features Available in a Convenient Kit, Breathable FR Fabric, Cut Allows for Unrestrictive Movement, Drip, FR Fabric will not Melt, FR Hook & Loop Closure, Garments Embroidered with Arc Rating, or Ignite, Rib Knit Cuffs for Comfortable, Secure Fit, Stand Up Collar, Closure Type Hook-and-Loop, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Bouffant Cap, Polypropylene, Latex-Free, White, 24 in Dia., Size Large, Flat Pack, 1000 Per Case (BIX4HS)
- LYLE Reflective Welding Hazard Caution Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU3-0314-RA_14x10)
- AVENGER SAFETY FOOTWEAR Size 8-1/2 Women's 6 in Work Boot Composite Work Boot, Brown (A7130)
- LYLE Non-Potable Water Notice, Aluminm, 14"x10", Header Background Color: Blue, LCU5-0068-NA_14X10 (LCU5-0068-NA_14X10)
- NATIONAL SAFETY APPAREL Aluminized Jacket, 50, 3XL (C22NL3X50)
- NATIONAL SAFETY APPAREL ArcGuard 12 cal UltraSoft Arc Flash Coat, L, Navy, (C04UP03LG32)
- NATIONAL SAFETY APPAREL Aluminized Jacket, XL, Carbon Kevlar(R) (C22NLXL30)
- NATIONAL SAFETY APPAREL Aluminized Jacket, L, Carbon Kevlar(R) (C22NLLG30)
- NATIONAL SAFETY APPAREL CARBON ARMOUR Jacket, 2XL, Olive Green, C07H3GCBG2XL30 (C07H3GCBG2X30)
- NATIONAL SAFETY APPAREL Aluminized Jacket, 2XL, Carbon Kevlar(R) (C22NL2X30)
- TINGLEY Safetyflex Flame Resistant Rain Jacket, Green, S (J41248)
- National Safety Apparel Flame Resistant & Arc Flash Jackets & Coats