Shop All Flame Resistant & Arc Flash Jackets & Coats
National Safety Apparel
Flame-Resistant Jacket, Green, M
Mfr # C04NPQHLTDMD32
Zoro # G9661698
product price: $584.99
/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Green
- Arc Flash PPE Category 4
- Gender Men's
- ATPV Rating 40 cal/sq cm
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # C04NPQHLTDMD32
- Zoro # G9661698
- UPC # 845811046812
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | M |
Length | 32 in |
Maximum Chest Size | 44 in |
Size - Body Type | Regular |
Minimum Chest Size | 40 in |
Description
ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Collar Style Stand-Up, Color Green, Cuff Style Knit, Fabric Weight 11 oz, Features Available in a Convenient Kit, Drip, FR Fabric will not Melt, FR Hook & Loop FRont Closure with Drawstring Waist, Garments Embroidered with Arc Rating, Nomex(R) Knit Cuffs for a Comfortable, or Ignite, Secure Fit, Stand Up Collar for Extra Coverage, That Ca, Closure Type Hook-and-Loop, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road 150D Suit - Black (2900BK-XXL)
- CARHARTT Blue Cotton Duck Jacket size XLT (J140-DNY XLG TLL)
- BIOREM-2000 Solvent Spill Kit (8009-005)
- LYLE Safety Sign, Hazardous Noise Area, 10in.W (U4-1375-RD_10X7)
- NATIONAL SAFETY APPAREL Aluminized Jacket, M, Carbon Kevlar(R) (C22NLMD45)
- NATIONAL SAFETY APPAREL Aluminized Jacket, 2XL, Carbon Kevlar(R) (C22NL2X30)
- NATIONAL SAFETY APPAREL ArcGuard 12 cal UltraSoft Arc Flash Coat, 2XL, Navy, C04UP032XL32 (C04UP032X32)
- NATIONAL SAFETY APPAREL Aluminized Jacket, L, Carbon Kevlar(R) (C22NLLG30)
- NATIONAL SAFETY APPAREL Aluminized Jacket, L, Carbon Kevlar(R) (C22NLLG45)
- NATIONAL SAFETY APPAREL Aluminized Jacket, 50, 3XL (C22NL3X50)
- ARIAT FR Full Zip Hoodie, Men's, 3XL (10023979)
- National Safety Apparel Flame Resistant & Arc Flash Jackets & Coats