Shop All Flame Resistant Hoods
National Safety Apparel
Flame Resistant Hood, White, Nomex(R)
Mfr # H31NK
Zoro # G0947852
product price: $48.95
/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Over The Head
- Size Universal
- Covers Head, Mouth, and Ears
- Color White
- Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # H31NK
- Zoro # G0947852
- Country of Origin United States
- Category Flame Resistant Hoods
Dimensions
Size | Universal |
Length | 18" |
Details
Item | Balaclava |
Style | Over The Head |
Covers | Head, Mouth, and Ears |
Color | White |
Material | Nomex(R) |
Standards | NFPA 70E-2015, ASTM F1506-10a, OSHA 1910.269 |
Fabric Weight | 6 oz |
Features | Designed for Comfort and Flexibility, Double Layer Top, FR Protection will not Wash/Wear Out, Full-Face Opening, Inherently Flame Resistant, Lightweight and Durable, Single Later Bib |
Garment Type | Balaclava |
Areas Covered | Ears, Face, Head |
Description
Areas Covered Ears, Face, Head, Color White, Fabric Weight 6 oz, Features Designed for Comfort and Flexibility, Double Layer Top, FR Protection will not Wash/Wear Out, Full-Face Opening, Inherently Flame Resistant, Lightweight and Durable, Single Later Bib, Garment Type Balaclava, Length 18 In., Material Nomex(R), Balaclava
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOF SOLE Shoe Laces, 54" L, Polyester, White, PR (84731)
- VIKING Viking FR Insulated 50C 300D Parka, XXXL (3957FRJ-XXXL)
- STALWART Stalwart 75-ST6003 24 x 24 x 0.38 in. Interlocking EVA Foam Padding Foam Mat Floor Tiles; Black - Pack of 6 (75-ST6003)
- NEVS Label, Chemotherapy Precautions 2-7/16" x 4" Yellow w/Black (P-0680)
- NATIONAL SAFETY APPAREL Flame Resistant Balaclava, Carbon X(R) (H49CX)
- NATIONAL SAFETY APPAREL Flame Resistant Hood, White, Nomex(R)/Rayon(R) (H31LK)
- NATIONAL SAFETY APPAREL Flame Resistant UltraSoft Knit Hood, 12 cal/sq cm, NFPA 70E Arc-Rated, FR Balaclava, Navy, One Size (H11RY)
- NATIONAL SAFETY APPAREL Flame Resistant Hood, Black, Carbon OPF Blend (H18CX)
- NATIONAL SAFETY APPAREL Flame Resistant Hood, White, Nomex(R) (H12NK)
- NATIONAL SAFETY APPAREL Flame Resistant Hood, Beige, PBI(R)/Rayon(R) (H31PK)
- INNOTEX Fire Hood, Gray/Red, M/L, 21" L (INNOTEX GRAY 35)
- National Safety Apparel Arc Flash and Flame Resistant Clothing