Shop All Flame Resistant & Arc Flash Shirts
National Safety Apparel
Flame Resistant Crewneck Shirt, Navy, Modacrylic, M
Mfr # C52FKSRLSMD
Zoro # G6353365
Free Shipping & Returns
$98.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 4 cal/sq cm
- Arc Flash PPE Category 1
- Gender Men's
- Size M
- Hazard Risk Category (HRC) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Safety Apparel
- MFR # C52FKSRLSMD
- Zoro # G6353365
- Country of Origin United States
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Sleeve Length | 33 in |
Maximum Chest Size | 29 in |
Size - Body Type | Regular |
Sleeve Length Type | Long |
Minimum Chest Size | 29 in |
Description
ATPV Rating 4 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Blue, Fabric Weight 5.5 oz, Features Breathable Fabric, Heat Stress Reduction, Lightweight, Odor Control, Closure Type Pullover, Gender Men's, High-Visibility No, Flame-Resistant Crewneck Shirt, Material Trade Name Modacrylic, Maximum Chest Size 29 in, Minimum Chest Size 29 in, Neck Style Collar, Number of Pockets 0, Pattern Solid, Size M, Sleeve Length 33 in, Sleeve Length Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Arc Flash Rescue Full Body Harness, L, Nylon (1110841)
- CONDOR Coated Gloves, Nylon Span, Nitrile, S, PR (60WF87)
- MECHANIX WEAR Mechanics Gloves, S, Black/Gray, TekDry(R) (H15-05-008)
- ZING Fuse Holder Lockout, 1/2" L, 1-1/2" W (7692)
- NATIONAL SAFETY APPAREL DRIFIRE HELIX FR LS HV TSHIRT (TEE-HXC3-SM-NR)
- NATIONAL SAFETY APPAREL DRIFIRE Lightweight Long Sleeve FR T-Shirt, 2XL-T, Navy Blue, DF2-CM-446LS-NB-2XLT (DF2-CM-446LS-NB-2XT)
- NATIONAL SAFETY APPAREL DRIFIRE Lightweight Long Sleeve FR T-Shirt, M, Desert Sand, (DF2-CM-446LS-DS-MD)
- NATIONAL SAFETY APPAREL Flame Resistant Crewneck Shirt, Navy, Modacrylic, M (C52FKSRMD)
- NATIONAL SAFETY APPAREL Flame Resistant Hooded Sweatshirt, Navy, UltraSoft(R) Fleece, L (C21WT03LG)
- NATIONAL SAFETY APPAREL TECGEN Select Flame Resistant Work Shirt, L-LN, Gray, (TCG01150220)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Khaki, M (KH841M)
- National Safety Apparel Arc Flash and Flame Resistant Clothing