Shop All Flame Resistant & Arc Flash Shirts
National Safety Apparel
Flame Resistant Crewneck Shirt, Navy, Modacrylic, L
Mfr # C52FKSRLSLG
Zoro # G6353374
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 4 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 1
- Size L
- Hazard Risk Category (HRC) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # C52FKSRLSLG
- Zoro # G6353374
- Country of Origin United States
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Sleeve Length | 34 in |
Minimum Chest Size | 33 in |
Sleeve Length Type | Long |
Maximum Chest Size | 33 in |
Size - Body Type | Regular |
Description
ATPV Rating 4 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Blue, Fabric Weight 5.5 oz, Features Breathable Fabric, Heat Stress Reduction, Lightweight, Odor Control, Closure Type Pullover, Gender Men's, High-Visibility No, Flame-Resistant Crewneck Shirt, Material Trade Name Modacrylic, Maximum Chest Size 33 in, Minimum Chest Size 33 in, Neck Style Collar, Number of Pockets 0, Pattern Solid, Size L, Sleeve Length 34 in, Sleeve Length Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNGSTOWN GLOVE CO Hi-Vis Cold Protection Gloves, 60g Thinsulate/Micro Fleece Lining, XL (08-3710-10 XL)
- PANDUIT Mp Cassette, Continuous Heat ShriTubi (H000X044H1M)
- CARHARTT Classic Buckle Belt, Brown, 44" L, 1-1/2" W (A000550920112)
- MOLDEX Moldex AirWave N95 Plus Disposable Respirator-Nuisance Organic Vapors (4800)
- NATIONAL SAFETY APPAREL DRIFIRE Flame Resistant Utility Shirt, XL-T, Tan, (DF2-324LS-KH-XLT)
- NATIONAL SAFETY APPAREL Flame Resistant Hooded Sweatshirt, Navy, UltraSoft(R) Fleece, L (C21WT03LG)
- NATIONAL SAFETY APPAREL DRIFIRE Lightweight Long Sleeve FR T-Shirt, M, Desert Sand, (DF2-CM-446LS-DS-MD)
- NATIONAL SAFETY APPAREL DRIFIRE HELIX FR LS HV TSHIRT (TEE-HXC3-LG-NR)
- NATIONAL SAFETY APPAREL Flame Resistant Crewneck Shirt, Navy, Modacrylic, M (C52FKSRMD)
- NATIONAL SAFETY APPAREL TECGEN Select Flame Resistant Work Shirt, L-LN, Gray, (TCG01150220)
- LAKELAND High Performance FR Waffle Hoodie, Black (LSCMWH01-XLT)
- National Safety Apparel Arc Flash and Flame Resistant Clothing