Shop All Flame Resistant & Arc Flash Shirts
National Safety Apparel
Flame Resistant Crewneck Shirt, Navy, Modacrylic, 2XL
Mfr # C52FKSRLS2X
Zoro # G6353383
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 4 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 1
- Size 2XL
- Hazard Risk Category (HRC) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # C52FKSRLS2X
- Zoro # G6353383
- Country of Origin United States
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Sleeve Length | 36 in |
Maximum Chest Size | 41 in |
Sleeve Length Type | Long |
Size - Body Type | Regular |
Minimum Chest Size | 41 in |
Description
ATPV Rating 4 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Blue, Fabric Weight 5.5 oz, Features Breathable Fabric, Heat Stress Reduction, Lightweight, Odor Control, Closure Type Pullover, Gender Men's, High-Visibility No, Flame-Resistant Crewneck Shirt, Material Trade Name Modacrylic, Maximum Chest Size 41 in, Minimum Chest Size 41 in, Neck Style Collar, Number of Pockets 0, Pattern Solid, Size 2XL, Sleeve Length 36 in, Sleeve Length Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Elec. Glove Protector, 10, Cream, PR (ILPG10A/10)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465K41 (465K41)
- 3M DBI-SALA Body Belt, Size 4XL (1000785)
- LYLE Slow Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (LW8-12-30HA)
- NATIONAL SAFETY APPAREL TECGEN Select Flame Resistant Work Shirt, XL, Gray, (TCG01150222)
- NATIONAL SAFETY APPAREL Flame Resistant Crewneck Shirt, Navy, Modacrylic, XL (C52FKSRXL)
- NATIONAL SAFETY APPAREL Flame Resistant Hooded Sweatshirt, Navy, UltraSoft(R) Fleece, L (C21WT03LG)
- NATIONAL SAFETY APPAREL DRIFIRE Lightweight Long Sleeve FR T-Shirt, XL, Navy Blue, (DF2-CM-446LS-NB-XL)
- NATIONAL SAFETY APPAREL TECGEN Select Flame Resistant Work Shirt, L-LN, Gray, (TCG01150220)
- NATIONAL SAFETY APPAREL DRIFIRE Lightweight Long Sleeve FR T-Shirt, 2XL-T, Navy Blue, DF2-CM-446LS-NB-2XLT (DF2-CM-446LS-NB-2XT)
- ARIAT Flame-Resistant Shirt, Blue, 2XL (10013513)
- National Safety Apparel Arc Flash and Flame Resistant Clothing