Shop All Flame Resistant & Arc Flash Shirts
National Safety Apparel
Flame Resistant Crewneck Shirt, Navy, FR Treated Cotton, 3XL
Mfr # C54PILS3X
Zoro # G6363323
product price: $82.29
/ea
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 12 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Size 3XL
- Fits Chest Size 54 in to 56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # C54PILS3X
- Zoro # G6363323
- Country of Origin United States
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 54 in to 56 in |
Sleeve Length | 37 in |
Minimum Chest Size | 54 in |
Maximum Chest Size | 58 in |
Sleeve Length Type | Long |
Size - Body Type | Regular |
Description
ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Blue, Fabric Weight 6.25 oz, Features Breathable Fabric, Soft, Closure Type Pullover, Gender Men's, High-Visibility No, Flame-Resistant Crewneck Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 58 in, Minimum Chest Size 54 in, Neck Style Crew Neck, Number of Pockets 1, Pattern Solid, Pocket Location Left Chest, Size 3XL, Sleeve Length 37 in, Sleeve Length Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP VF, Coated Glove, L, Blk/Gry, 395M66, PR (34-874V/L)
- GLOVEWORKS Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, S, 1000 PK, Ivory (ILHD42100)
- CONDOR Danger Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 478F50 (478F50)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black, Ribbed Stretch Nylon (GUG2-05-XL)
- NATIONAL SAFETY APPAREL DRIFIRE Hi-Vis Work Shirt, Type R, Class 3, XL, Fluorescent Yellow, (DF2-AX3-324LS-HY-XL)
- NATIONAL SAFETY APPAREL Flame Resistant Hooded Sweatshirt, Navy, UltraSoft(R) Fleece, L (C21WT03LG)
- NATIONAL SAFETY APPAREL DRIFIRE Flame Resistant Utility Shirt, XL-T, Tan, (DF2-324LS-KH-XLT)
- NATIONAL SAFETY APPAREL DRIFIRE Lightweight Long Sleeve FR T-Shirt, 2XL-T, Navy Blue, DF2-CM-446LS-NB-2XLT (DF2-CM-446LS-NB-2XT)
- NATIONAL SAFETY APPAREL DRIFIRE Lightweight Long Sleeve FR T-Shirt, M, Desert Sand, (DF2-CM-446LS-DS-MD)
- NATIONAL SAFETY APPAREL DRIFIRE HELIX FR LS HV TSHIRT (TEE-HXC3-MD-NR)
- CARHARTT FR Force Cotton LS T Shirt (100235-410)
- National Safety Apparel Flame Resistant & Arc Flash Shirts