Shop All Flame Resistant & Arc Flash Shirts
National Safety Apparel
Flame Resistant Crewneck Shirt, Khaki, Modacrylic, S
Mfr # C51FRSRLSSM
Zoro # G6353216
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Tan
- Fabric Weight 4 oz
- Fits Chest Size 34 in to 36 in
- ATPV Rating 3.6 cal/sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # C51FRSRLSSM
- Zoro # G6353216
- Country of Origin United States
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | S |
Fits Chest Size | 34 in to 36 in |
Sleeve Length | 32 in |
Minimum Chest Size | 25 in |
Sleeve Length Type | Long |
Size - Body Type | Regular |
Maximum Chest Size | 29 in |
Description
ATPV Rating 3.6 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Tan, Fabric Weight 4 oz, Features Breathable Fabric, Heat Stress Reduction, Lightweight, Odor Control, Closure Type Pullover, Gender Men's, High-Visibility No, Flame-Resistant Crewneck Shirt, Material Trade Name Modacrylic, Maximum Chest Size 29 in, Minimum Chest Size 25 in, Neck Style Collar, Number of Pockets 0, Pattern Solid, Size S, Sleeve Length 32 in, Sleeve Length Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Filtration Panel, Hanson, 150 psi (BB100-CO)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 4 ft. L (136S0034CH)
- POWERWELD Premium Goatskin Leather MIG Welding Gloves, Large (PW4000L)
- TINGLEY Tingley Icon ANSI Class 3 Fleece Lined Hi-Vis Rain Jacket (J24172.2X)
- NATIONAL SAFETY APPAREL DRIFIRE Hi-Vis Work Shirt, Type R, Class 3, XL, Fluorescent Yellow, (DF2-AX3-324LS-HY-XL)
- NATIONAL SAFETY APPAREL DRIFIRE HELIX FR LS HV TSHIRT (TEE-HXC3-LG-NR)
- NATIONAL SAFETY APPAREL DRIFIRE Lightweight Long Sleeve FR T-Shirt, XL, Navy Blue, (DF2-CM-446LS-NB-XL)
- NATIONAL SAFETY APPAREL DRIFIRE Flame Resistant Utility Shirt, XL-T, Tan, (DF2-324LS-KH-XLT)
- NATIONAL SAFETY APPAREL DRIFIRE HELIX FR LS HV TSHIRT (TEE-HXC3-MD-NR)
- NATIONAL SAFETY APPAREL TECGEN Select Flame Resistant Work Shirt, L-LN, Gray, (TCG01150220)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Gray, Twill/Cotton, 2XL (FRS160-GRY XXL REG)
- National Safety Apparel Workwear and Protective Clothing