Shop All Flame Resistant & Arc Flash Overalls & Coveralls
National Safety Apparel
Flame-Resistant Coverall, Khaki, M, HRC2
Mfr # C88LIMD32
Zoro # G0018785
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Khaki
- Material Protera(R)
- Fabric Weight 6.5 oz
- Fits Chest Size 38 in to 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # C88LIMD32
- Zoro # G0018785
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Sleeve Length | 34 3/4 in |
Fits Waist Size | 40 in |
Maximum Chest Size | 40 in |
Maximum Waist Size | 40 in |
Size - Body Type | Regular |
Minimum Chest Size | 38 in |
Description
ATPV Rating 8.5 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Khaki, Fabric Weight 6.5 oz, Features Dual Hazard, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Protera(R), Maximum Chest Size 40 in, Maximum Waist Size 40 in, Minimum Chest Size 38 in, Size M, Size - Body Type Regular, Sleeve Length 34 3/4 in, Standards ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269, UL Certified to NFPA 2112
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Printer Label, White, Labels/Roll: 1000 (7278204133)
- WEARWELL 74 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- ANSELL Microflex Disposable Nitrile Gloves, Exam Grade, Powder-Free, Latex Free, L, Blue, 250 Pack (XC-310-L)
- 5.11 Rain Jacket, Unisex, Rev Blk/Hi-Vis Yellow, XL (48125)
- NATIONAL SAFETY APPAREL DRIFIRE 4.4 Flame Resistant Coverall, M, Navy Blue, (DF2-450C-CA-NB-MD)
- NATIONAL SAFETY APPAREL ArcGuard 12 cal UltraSoft Flame Resistant Coverall, LG x 32, Navy, (C88UPLG32)
- NATIONAL SAFETY APPAREL Enespro ArcGuard Performance 40 cal Bib (ARC40B-SMR-NR)
- NATIONAL SAFETY APPAREL Flame-Resistant Coverall, Khaki, L, HRC2 (C88LILG32)
- NATIONAL SAFETY APPAREL ArcGuard 8 cal UltraSoft Flame Resistant Coverall, LG x 32, Navy, (C88UJLG32)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, L (605-IND-N- L)
- MICROCHEM Coverall, 2XL, Org, Polyolefin (68-4000CFR)
- National Safety Apparel Flame Resistant & Arc Flash Overalls & Coveralls