Shop All Flame Resistant Sleeves
National Safety Apparel
Flame-Resist Sleeve, Univ, 18In L, Blue, PR
Mfr # S02TW00RG
Zoro # G2313753
product price: $35.59
/pr
$35.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Universal
- Length 18 in
- Sleeve Length 18 in
- Material Tuffweld(TM)
- Fabric Weight 8.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # S02TW00RG
- Zoro # G2313753
- Country of Origin United States
- Category Flame Resistant Sleeves
Dimensions
Size | Universal |
Length | 18 in |
Sleeve Length | 18 in |
Sleeve Size | Universal |
Details
Item | Flame-Resistant Sleeve |
Material | Tuffweld(TM) |
Fabric Weight | 8.5 oz |
Color | Brown |
Standards | NFPA 70E |
Application | Arc Flash and General FR Applications, Utilities, Oil and Gas, Construction, Electrical Cooperatives, Contractors |
Cuff Style | Elastic Both Ends |
Cuff Styles | Elastic Both Ends |
Sleeve Material | Tuffweld(TM) |
Description
Flame-Resistant Sleeve, Color Brown, Cuff Style Elastic Both Ends, Fabric Weight 8.5 oz, Material Tuffweld(TM), Size Universal, Sleeve Length 18 in, Standards NFPA 70E, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC127BYLMD001200)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40058)
- C.H. HANSON Number Set, 3/8 In. H, Steel (20601)
- DELTANA 4 Height Residential Door Signs Number 9 Black (RNZ4-9)
- NATIONAL SAFETY APPAREL Sleeves, Aluminized Carbon Kevlar(R), 18" (S02NL18)
- NATIONAL SAFETY APPAREL Bib Apron, Aluminized, 36 In. L, 24 In. W (A02NL24X36)
- PROPPER Tactical Polo, M, Long Sleeve, Black (F531572001M)
- MAGID MGARD Kevlar 18 Fire Resistant Sleeve with Thumb Slot Cut Level 4 (BFKV18TS)
- STEINER Flame Resistant Sleeve, Black, Carbonized Fiber (1364-23WW)
- CONDOR Heat-Resistant Sleeve, Univ, 17 In L, White (1NXN1)
- MAGID Sparkguard® Fr 9 Oz. Cape Sleeve, Large (1855-L)
- National Safety Apparel Workwear and Protective Clothing