Shop All Faceshields and Visors
National Safety Apparel
Faceshield with Slotted Adapter
Mfr # H20HT
Zoro # G900451534
original price:
$227.99
14% off
new price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Clear
- Material Plastic
- Visor Material Polycarbonate
- For Use With Front Brim Hard Hats, Full Brim Hard Hats
- Standards NFPA 70E, ASTM F2178, CSA Z462, ANSI/ISEA Z87.1 (Impact Rating Z81+), OSHA 1910.269
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # H20HT
- Zoro # G900451534
- UPC # 845811064076
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Width | 20 in |
Details
Item | Faceshield with Slotted Adapter |
Visor Color | Clear |
Material | Plastic |
Visor Material | Polycarbonate |
For Use With | Front Brim Hard Hats, Full Brim Hard Hats |
Standards | NFPA 70E, ASTM F2178, CSA Z462, ANSI/ISEA Z87.1 (Impact Rating Z81+), OSHA 1910.269 |
ATPV Rating | 20 cal/sq cm |
Includes | PureView Faceshield with Slotted Adapter |
Visor Visibility Type | True Color |
Face Shield Component | Face Shield |
Arc Flash PPE Category | 2 |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Face Shield Component Face Shield, Headgear Material Plastic, Includes PureView Faceshield with Slotted Adapter, Standards NFPA 70E, ASTM F2178, CSA Z462, ANSI/ISEA Z87.1 (Impact Rating Z81+), OSHA 1910.269, Visor Color Clear, Visor Material Polycarbonate, Visor Width 20 in, Faceshield with Slotted Adapter, For Use With Front Brim Hard Hats, Full Brim Hard Hats
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, 3XL (KIT4SC40NG3X)
- AZUSA SAFETY Hi-Vis ANSI Type R, Class 2 Long Sleeve T-Shirt w/ 2" Reflective Tape and Left Front Pocket, 2XL (LSTL)
- SAFEWAZE 12in Arc Flash D-Ring Extender, Soft Loop, D-ring (022-2080)
- FALLTECH Fall Protection Harness, S/M, Polyester (8144SM)
- NATIONAL SAFETY APPAREL ArcGuard® H12HT 12 cal PureView Arc Flash Face Shield with Universal Adapter (H12HT)
- MCR SAFETY Glasses, USS Double Matrix, Clear PC 7x16.75x.040, 12PK (494700)
- 3M PELTOR Metal Mesh Faceshield V1A-, PK10 (V1A-10P)
- HONEYWELL UVEX Faceshield Visor, Uncoated Polycarbonate (S9570)
- JACKSON SAFETY Safe 2 Face Protect Cap Mount - Visor Carrier (16797)
- KASK Mirror Visor for the Zenith helmets (39528)
- FIBRE-METAL BY HONEYWELL Faceshield Visor, FIBRE-METAL, Proprionate Material, Uncoated, 8 in Visor Height, Clear (4178CL)
- National Safety Apparel Faceshields and Visors