Shop All Faceshields and Visors
National Safety Apparel
Faceshield Unit with Elastic Strap, 10" W
Mfr # H16XXCRYORG-NR
Zoro # G901209240
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Clear
- Material Plastic
- Visor Material Polycarbonate
- Lens Coating Anti-Fog, Scratch-Resistant
- Visor Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # H16XXCRYORG-NR
- Zoro # G901209240
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Width | 10 in |
Visor Height | 20 in |
Details
Item | Faceshield Unit with Elastic Strap |
Visor Color | Clear |
Material | Plastic |
Visor Material | Polycarbonate |
Lens Coating | Anti-Fog, Scratch-Resistant |
Visor Thickness | 0.06 in |
Dielectric Protection | No |
Standards | ANSI Z87.1 |
ATPV Rating | Not Rated |
Disposable/ Reusable | Disposable |
Faceshield Assembly/Headgear Suspension | Elastic Band |
Headgear Color | Black, Blue |
Headgear Style | Partial |
Description
Faceshield Unit with Elastic Strap, Dielectric Protection No, Headgear Color Black, Blue, Headgear Material Plastic, Headgear Style Partial, Standards ANSI Z87.1, Visor Color Clear, Visor Height 20 in, Visor Material Polycarbonate, Visor Thickness 0.06 in, Visor Width 10 in, Visor Coating Anti-Fog
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 24 in (ADD15X)
- MCR SAFETY Prem Grd Pigskin Driver Red Flc, XL, PK12 (3450XL)
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, 5XL (U6112G-5XL)
- ZORO SELECT Letter Stamp Set, A-Z and Period, 27 pcs. (3XDH9)
- NATIONAL SAFETY APPAREL ArcGuard® H12HTHAT 12 cal PureView Arc Flash Face Shield with Hard Hat (H12HTHAT)
- NATIONAL SAFETY APPAREL Faceshield with Slotted Adapter (H20HT)
- FIBRE-METAL BY HONEYWELL Fibre-Metal F500 7" Crown Protector, (F500-H5)
- MILWAUKEE TOOL BOLT Gray Dual Coat Lens Full Face Shield for Milwaukee No-Brim Safety Helmets (48-73-1426)
- HONEYWELL Disposable Faceshield, Gray (FF0721)
- SELLSTROM 311 Series Acetate Premium Medical/Laboratory Face Shields - Single Crown (S31140)
- MCR SAFETY Faceshield Visor, Polycarb, Clr, 8x15-1/2in (181560)
- National Safety Apparel Eye Protection