Shop All Faceshields and Visors
National Safety Apparel
Faceshield Replacement, 10" Wx20" H, Clear
Mfr # I ZFS2119800-NR
Zoro # G200720569
product price: $43.75
/ea
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Clear
- Visor Material Polycarbonate
- Lens Coating Anti-Fog, Scratch-Resistant
- For Use With Mfr. No. I ZFSHG4S-NR
- Visor Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # I ZFS2119800-NR
- Zoro # G200720569
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Width | 10 in |
Visor Height | 20 in |
Details
Item | Faceshield Replacement |
Visor Color | Clear |
Visor Material | Polycarbonate |
Lens Coating | Anti-Fog, Scratch-Resistant |
For Use With | Mfr. No. I ZFSHG4S-NR |
Visor Thickness | 0.06 in |
Dielectric Protection | No |
Standards | ANSI Z87.1 |
ATPV Rating | Not Rated |
Accessory Type | Faceshield Replacement |
Description
Faceshield Replacement, Dielectric Protection No, For Use With Mfr. No. I ZFSHG4S-NR, Standards ANSI Z87.1, Visor Color Clear, Visor Height 20 in, Visor Material Polycarbonate, Visor Thickness 0.06 in, Visor Width 10 in, Visor Coating Anti-Fog
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID TREX TRX443 Flex Series Lean UltraLightweight Foam Nitrile Palm Coated Impact Glove Cut Level A4, S (TRX443-S)
- TIMBERLAND PRO Oxford Shoe, M, 9 1/2, Brown, PR (TB0A5YC3214)
- U.S. MILITARY MERCHANDISE CAP USMC MARINES CAMO (CP00312)
- TOP DOG Die Cut Apron, 50", 8 mil, Green (81022)
- NATIONAL SAFETY APPAREL ArcGuard® H12HT 12 cal PureView Arc Flash Face Shield with Universal Adapter (H12HT)
- NATIONAL SAFETY APPAREL Faceshield with Slotted Adapter (H20HT)
- BOUTON OPTICAL Safety Visor, Clear Polycarbonate (251-01-5201)
- SELLSTROM DP4 Series - Polycarbonate Face Shields - Flip-up IR Visor (S32261)
- PIP Face Shield/Visor (251-01-7312)
- KLEIN TOOLS Face Shield, Mesh (60474)
- JACKSON SAFETY Hard Hat Intrchng Weld Face Shields Quick Vert Lock 6/Cs (39477)
- National Safety Apparel Faceshields and Visors