Shop All Faceshields and Visors
National Safety Apparel
Faceshield Headgear, Black/Blue, Plastic
Mfr # I ZFSHG4S-NR
Zoro # G100720560
$55.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Blue
- Material Plastic
- For Use With Mfr. No. I ZFS2119800-NR
- Dielectric Protection No
- Standards ANSI Z87.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Safety Apparel
- MFR # I ZFSHG4S-NR
- Zoro # G100720560
- Country of Origin United States
- Category Faceshields and Visors
Details
Item | Faceshield Headgear |
Color | Black/Blue |
Material | Plastic |
For Use With | Mfr. No. I ZFS2119800-NR |
Dielectric Protection | No |
Standards | ANSI Z87.1 |
ATPV Rating | Not Rated |
Headgear Style | Partial |
Headgear Color | Black, Blue |
Suspension Adjustment Type | Elastic Band |
Faceshield Assembly/Headgear Suspension | Elastic Band |
Description
Faceshield Headgear, Color Black/Blue, Dielectric Protection No, For Use With Mfr. No. I ZFS2119800-NR, Headgear Style Partial, Material Plastic, Standards ANSI Z87.1, Suspension Adjustment Type Elastic Band
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Welding Gloves, Cowhide Palm, 12PK (4150)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401092)
- ACCUFORM SAFETY SIGN LEFT ARROW EMERGENCY MFXG540VS (MFXG540VS)
- REEBOK Work Boot, Comp Toe, Black, 9W, PR (RB4555)
- NATIONAL SAFETY APPAREL ArcGuard® H12HT 12 cal PureView Arc Flash Face Shield with Universal Adapter (H12HT)
- NATIONAL SAFETY APPAREL Faceshield with Slotted Adapter (H20HT)
- MCR SAFETY Glasses, XO Skeleton Ratchet Headgear Clear Lens (104)
- SELLSTROM DP4 Series - Replacement Windows for Face Shields (S32130)
- STEEL GRIP Replacement Face Shield, Clear, Lexan(R) (451)
- PIP Face Shield/Visor (251-01-7313)
- 3M Faceshield Frame (82782-00000)
- National Safety Apparel Faceshields and Visors