Shop All Face Masks
National Safety Apparel
Face Mask, 6" H, 4" W, Navy, Fabric, Reusable
Mfr # MASK2A-FK
Zoro # G4327866
original price:
$32.99
59% off
new price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mask Size Universal
- Standards NFPA
- Number of Layers 2-Ply
- Individually Packaged No
- Mask Style Earloop Mask
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # MASK2A-FK
- Zoro # G4327866
- UPC # 845811080106
- Country of Origin United States
- Category Face Masks
Dimensions
Mask Size | Universal |
Height | 6 in |
Width | 4 in |
Details
Color | Navy |
Item | Face Mask |
Standards | NFPA |
Number of Layers | 2-Ply |
Individually Packaged | No |
Mask Style | Earloop Mask |
Mask Attachment Type | Ear Loops |
Features | Adjustable Ear Loops |
ISO Cleanroom Class | Not Rated |
ASTM Splash Rating | Not Rated |
Hazard Risk Category (HRC) | 2 |
Washable | Yes |
NFPA Standard | NFPA 70E |
NIOSH Rating | Not Rated |
Mask Material | Fabric |
Disposable/ Reusable | Reusable |
Description
Face Mask, Earloop Mask, Fabric, Universal Mask Size, Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Sleeve 18", L, Yellow, PR (KFGCMT18TH)
- KINCO Axeman Men's Outdoor Work Gloves Mittens Gold L 1 pair (1930-L)
- MUCK BOOT CO Men's Mossy Oak Country DNA Muckster Lite Clog (MLCMDNA M 100)
- 3M Confined Space Winch, 60 ft Cable (8518571)
- NATIONAL SAFETY APPAREL Face Mask, 6" H, Beige, Fabric, Reusable (MASK2A-JK)
- OASIS Fluid-Resistant Surgical Face Masks with Eye Shield, Earloop, 50PK (2202)
- 3M Mask, Daily Face, 10Pk (MMMRFM10010)
- KIMTECH Veil with Snaps, PK150 (62751)
- GN1 Three-Ply General Use Face Mask, Blue/White, PK2500, 2500PK (MS2500)
- GOPREMIUM Standard Ear Loop Disposable Face Mask 10 Count (WHITEMASK10PACK-KN95 - KN114)
- ZORO SELECT Case of Face Masks, 3PLY, Black, 50-Count, 40PK (3PLYBLACK)
- National Safety Apparel Masks & Respiratory Protection