Shop All Cut-Resistant Sleeves
National Safety Apparel
Cut Resistant Wristlet, XL, 7 In. L, PR
Mfr # S01KXS7XXL
Zoro # G0066211
product price: $27.95
/pr
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7"
- ANSI/ISEA Cut Level 4
- Color Yellow
- Cut-Resistant Material Kevlar(R) Armour
- Sleeve Material Kevlar(R) Armour
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # S01KXS7XXL
- Zoro # G0066211
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Size | Xl |
Length | 7" |
Sleeve Size | XL |
Details
Item | Cut-Resistant Sleeves |
ANSI/ISEA Cut Level | 4 |
Color | Yellow |
Cut-Resistant Material | Kevlar(R) Armour |
Sleeve Material | Kevlar(R) Armour |
ANSI/ISEA Abrasion Level | 2 |
Material | Kevlar(R) |
Sleeve Style | Sleeve |
Description
Cut-Resistant Sleeves, ANSI/ISEA Cut Level 4, Sleeve Style Sleeve, Color Yellow, ANSI/ISEA Abrasion Level 2, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTINA SAFETY PRODUCTS Lamba Cones, 36", Safety First (03-600-04)
- AMMEX Nitrile Exam Gloves, 3 mil Palm, Nitrile, Powder-Free, S, Black (AMXABNPF42100)
- PIG Drip Deck, Poly, 26" L x 26" W x 5.75" H (PAK527)
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, 3XL, 1 PR (2090X-XXXL (12))
- NATIONAL SAFETY APPAREL Cut Resistant Wristlet, L, 7 In. L, PR (S01KXS7XLG)
- NATIONAL SAFETY APPAREL Cut Resistant Wristlet, L, 23In L, PR (S02KX01LG)
- ANSELL Cut Resistant Sleeve, 14 in., Yellow (70-118)
- HONEYWELL Cut-Resistant Sleeve, Cut Level A4, HPPE Material, 14 in L, White (CTSS-2-14)
- SUPERIOR GLOVE Sleeve, 1 PR (KTAH1T22TH-XL)
- TENACTIV Sleeve, Tube Knit, Blend Black, A9, XL, PR (KPSTA18TH/XL)
- PIP Cut-Resistant Sleeve, Universal Sz, Black (MSBKK-18T)
- National Safety Apparel Abrasion & Cut Resistant Clothing