Shop All Cut-Resistant Sleeves
National Safety Apparel
Cut Resistant Wristlet, L, 7 In. L, PR
Mfr # S01KXS7XLG
Zoro # G0066202
product price: $30.45
/pr
$30.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7"
- ANSI/ISEA Cut Level 4
- Color Yellow
- Cut-Resistant Material Kevlar(R) Armour
- Sleeve Material Kevlar(R) Armour
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # S01KXS7XLG
- Zoro # G0066202
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Size | L |
Length | 7" |
Sleeve Size | L |
Details
Item | Cut-Resistant Sleeves |
ANSI/ISEA Cut Level | 4 |
Color | Yellow |
Cut-Resistant Material | Kevlar(R) Armour |
Sleeve Material | Kevlar(R) Armour |
ANSI/ISEA Abrasion Level | 2 |
Sleeve Style | Sleeve |
Material | Kevlar(R) |
Description
Cut-Resistant Sleeves, ANSI/ISEA Cut Level 4, Sleeve Style Sleeve, Color Yellow, ANSI/ISEA Abrasion Level 2, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grain Cowhide Snapback Roper, Size X2L (20-1-981-13)
- CUSTOM LEATHERCRAFT KNEELING MAT MED INDUSTRIAL (302)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Orange, 4XL (70529_290-4XL)
- LINCOLN ELECTRIC Welding Jacket (K3114-L)
- NATIONAL SAFETY APPAREL Cut Resistant Wristlet, L, 23In L, PR (S02KX01LG)
- HONEYWELL Cut-Resistant Sleeve, Cut Level A4, HPPE Material, 18 in L, White (CTSS-2-18)
- WELLS LAMONT Cut Resistant Sleeve, Kevlar(R), 10in.L (SK-10-KCL)
- ANSELL HyFlex® Yellow Cut Resistant Sleeve, 24 gage (70-128)
- CONDOR Cut-Resistant Sleeve, Cut Level A3, Kevlar, Latex-Free, 14 in L, Yellow, Large (3AM12)
- MCR SAFETY Economy Weight Kevlar 18 Sleeve W Bart (9378BE)
- PIP Cut-Resistant Sleeve, Gray, Knit Cuff (20-DA18)
- National Safety Apparel Cut-Resistant Sleeves